FOLI T5N441 4FT T5 LED INTEGRATED

Item #: 847953
Cat #: T5N441
UPC: 851535006537
Sign In or Register to view pricing and more.
Documents & Guides
FOLI T5N441 4FT T5 LED INTEGRATED LAMP 4100K

Overview

FOLI T5N441 4FT T5 LED INTEGRATED LAMP 4100K
Also known as: 851535006537, T5N441

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120-277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Wattage: 19
Lumens: 1600
Light Technology: LED
Dimmable: No
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Wattage: 19
Light Technology: LED
Volts AC: 120-277
Color Rendering Index (CRI): 80+
Lumens: 1600
Dimmable: No

Customer Reviews

No reviews for this product
(0)