LED Lamp, T5, 25W, 4' Tube, High Output, 5000K

Item #: 1200366
Cat #: KT-LED25T5HO-48GC-850-D/G2-CP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5, 25W, 4' Tube, High Output, 5000K, 120-277V Input, G5 (Miniature Bi-Pin) Base, >80 CRI

Overview

LED Lamp, T5, 25W, 4' Tube, High Output, 5000K, 120-277V Input, G5 (Miniature Bi-Pin) Base, >80 CRI
Also known as: KT-LED25T5HO-48GC-850-D/G2-CP

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC: 120-277
Wattage: 25
Color Rendering Index (CRI): 80
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)