LED T5 Lamp, 24W, 4FT, 5000K
Item #:
1135748
Cat #:
24T5-LED/48-5000-IF-10/1
UPC:
046677467159
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 24W, Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 467159, 12NC 929001284004. Case Qty.: 10. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. *** ### DLC Listed ### P/N: 24T5HO/46-850/IF35/P/DIM 10/1, FKA: 24T5 LED/HO/48-5000 IF
Overview
LED Lamp, 24W, Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 467159, 12NC 929001284004. Case Qty.: 10. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. *** ### DLC Listed ### P/N: 24T5HO/46-850/IF35/P/DIM 10/1, FKA: 24T5 LED/HO/48-5000 IF
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677467159, 24T5-LED/48-5000-IF-10/1
Specifications
Wattage: | 24 |
Volts AC: | 120-277, 347 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 3500 |
Shape: | T5 (Tubular) |
Length: | 4 ft |
Material: | Plastic |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Miniature Bi-Pin (G5) |
Type: | Ballast Compatible (Type A) |
Standards: | DLC Listed (Standard) |
Wattage: | 24 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 3500 |
Length: | 4 ft |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Standards: | DLC Listed (Standard) |
Volts AC: | 120-277, 347 |
Color Rendering Index (CRI): | 82 |
Shape: | T5 (Tubular) |
Material: | Plastic |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)