LED T5HO Lamp, 48", 25W, Frosted Glass, 3500K

Item #: 1082021
Cat #: LED25T5HO/L48/FG/835/SUB/G6
UPC: 046135797477
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3200 Lumens, 3500K, 50000 Average Life Hours, Standard Case Qty: 10

Overview

SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3200 Lumens, 3500K, 50000 Average Life Hours, Standard Case Qty: 10
Also known as: 046135797477, LED25T5HO/L48/FG/835/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Volts AC: 120
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Family / Style: SubstiTUBE
Shape: T5 (Tubular)
Wattage: 25
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 4 ft, 48 in
Lumens: 3200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)