LED T5HO Lamp, 48", 25W, Frosted Glass, 4100K

Item #: 1076322
Cat #: LED25T5HO/L48/FG/841/SUB/G6
UPC: 046135797484
Sign In or Register to view pricing and more.
Documents & Guides
LED T5HO Lamp, 48", 25W, Frosted Glass, 4100K, 220 Degree Beam Angle, 3200 Lumens, Factory Warranty: 5 Years, Rated Life: 50,000 Hours

Overview

LED T5HO Lamp, 48", 25W, Frosted Glass, 4100K, 220 Degree Beam Angle, 3200 Lumens, Factory Warranty: 5 Years, Rated Life: 50,000 Hours
Also known as: 046135797484, LED25T5HO/L48/FG/841/SUB/G6

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Lumens: 3500
Wattage: 25
Material: Glass
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)