T5 Tubular LED Lamps

183 Found
Keystone Technologies

LED Lamp, T5, Linear, 48", 25W, G5 Mini Bipin, 5000K

Item #: 1699701
CAT #: KT-LED25T5HO-48GC-850-DX2
UPC: 843654130606
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4', T5HO, 24 Watt, 3500 Lumen, 5000K, 120-277V

Item #: 1681300
CAT #: LED24T5HO/L48/FG/850/BF
UPC: 046135406119
Sign In or Register to view pricing and more.
LEDVANCE

24W T5HO LED Lamp, 50K

Item #: 1762768
CAT #: LED24T5HOL48FG850SUBG8
UPC: 046135410864
Sign In or Register to view pricing and more.
LEDVANCE

24W T5HO LED Lamp, 41K

Item #: 1762766
CAT #: LED24T5HOL48FG841SUBG8
UPC: 046135410857
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4', 13W, 2100L, 120V, 4100K, T5HE, Frosted Glass

Item #: 1286453
CAT #: LED13T5HEL48FG841SUB
UPC: 046135401091
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 4', 24W, 3500L, 4100K, 120-277V

Item #: 1687905
CAT #: LED24T5HO/L48/FG/841/BF
UPC: 046135406102
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 24", 7W, 1000 Lumen, 120-277V, 4100K

Item #: 1276252
CAT #: LED7T5HEL24FG841SUB
UPC: 046135400902
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 2', 8 Watt, 950 Lumen, 3500K, 120-277V

Item #: 1826473
CAT #: LED8T5HEL24FG835BF
UPC: 046135410727
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4', 13W, 2000L, 120V, 3500K, T5HE, Frosted Glass

Item #: 1274675
CAT #: LED13T5HEL48FG835SUB
UPC: 046135401084
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 2', 8 Watt, 1000 Lumen, 4100K, 120-277V

Item #: 1812230
CAT #: LED8T5HEL24FG841BF
UPC: 046135410734
Sign In or Register to view pricing and more.
Philips Lighting

LED T5 Lamp, 24W, 4FT, 5000K

Item #: 1135748
CAT #: 24T5-LED/48-5000-IF-10/1
UPC: 046677467159
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, T5, 48", 14 Watt, 2000 Lumen, 3500K, UL Type A

Item #: 1301082
CAT #: 14T5HE/48-835/IF20/G/DIM-10/1
UPC: 046677476502
Sign In or Register to view pricing and more.
Philips Lighting

3' LED T5 Lamp

Item #: 1441570
CAT #: 11T5HE/34-835/IF14/G/DIM-10/1
UPC: 046677476465
Sign In or Register to view pricing and more.
Philips Lighting

LED T5 Lamp, 14W, 46", 4000K

Item #: 1239608
CAT #: 14T5HE/48-840/IF21/G/DIM-10/1
UPC: 046677476519
Sign In or Register to view pricing and more.
Philips Lighting

LED T5 Lamp, 24W, 35K, 46"

Item #: 1135746
CAT #: 24T5-LED/48-3500-IF-10/1
UPC: 046677467135
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 3', 11 Watt, 1400 Lumen, 3000K, 120-277V

Item #: 1851255
CAT #: LED11T5HEL36FG830BF
UPC: 046135410758
Sign In or Register to view pricing and more.
Keystone Technologies

LED Lamp, T5, Linear, 48", 25W, G5 Mini Bipin, 5000K

LED Lamp, T5, Linear, 48 Inch Length, 25 Watt, 3500 Lumen, 5000K, 83 CRI, G5 Miniature Bi-Pin, Ballast Bypass, 120-277 Volt, Shatter-Proof Coated Glass, Direct Replacement for F54T5/HO Fluorescent Lamp, 1 per SKU, 25 per Case
Item #: 1699701
CAT #: KT-LED25T5HO-48GC-850-DX2
UPC: 843654130606
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4', T5HO, 24 Watt, 3500 Lumen, 5000K, 120-277V

LEDlescent LED Lamp, 4 Foot, T5HO, 24 Watt, 3500 Lumen, 5000K, 82 CRI, 120-277 Volt, Frosted Glass, 50000 Average Life Hours, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40611*
Item #: 1681300
CAT #: LED24T5HO/L48/FG/850/BF
UPC: 046135406119
Sign In or Register to view pricing and more.
LEDVANCE

24W T5HO LED Lamp, 50K

LED Lamp, T5HO, 24 Watt, 3500 Lumen, 5000K, 82 CRI, 120-277 Volt, 1 per SKU, 25 per Case *Sylvania Product Code 41086* *Sylvania Part # 41086*
Item #: 1762768
CAT #: LED24T5HOL48FG850SUBG8
UPC: 046135410864
Sign In or Register to view pricing and more.
LEDVANCE

24W T5HO LED Lamp, 41K

LED Lamp, T5HO, 24 Watt, 3500 Lumen, 4100K, 82 CRI, 120-277 Volt, 1 per SKU, 25 per Case *Sylvania Product Code 41085* *Sylvania Part # 41085*
Item #: 1762766
CAT #: LED24T5HOL48FG841SUBG8
UPC: 046135410857
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4', 13W, 2100L, 120V, 4100K, T5HE, Frosted Glass

SubstiTUBE LED Lamp, 13 Watt, Lumens: 2100, Color Temperature: 4100K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 48 Inch, Rated Life: 50000 Hours, 1 per SKU, 25 per Case, *Sylvania Part # 40109*
Item #: 1286453
CAT #: LED13T5HEL48FG841SUB
UPC: 046135401091
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 4', 24W, 3500L, 4100K, 120-277V

LED Lamp, T5HO Ballast-Free, 4 Foot, 24 Watt, 3500 Lumen, 4100K, 82 CRI, 120-277 Volt, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 40610* *Sylvania Part # 40610*
Item #: 1687905
CAT #: LED24T5HO/L48/FG/841/BF
UPC: 046135406102
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 24", 7W, 1000 Lumen, 120-277V, 4100K

SubstiTUBE LED Lamp, 7 Watt, 120-277 Volt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 1000, CRI: 83, Color Temperature: 4100K, Length: 24 inch, Operates on programmed rapid start T5 electronic ballasts with input voltage of 120-277 Volt, Standard Case Qty: 25 *Sylvania Part # 40090*
Item #: 1276252
CAT #: LED7T5HEL24FG841SUB
UPC: 046135400902
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 2', 8 Watt, 950 Lumen, 3500K, 120-277V

LED Lamp, T5, 2 Foot, 8 Watt, 950 Lumen, 3500K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41072* *Sylvania Part # 41072*
Item #: 1826473
CAT #: LED8T5HEL24FG835BF
UPC: 046135410727
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4', 13W, 2000L, 120V, 3500K, T5HE, Frosted Glass

SubstiTUBE LED Lamp, 13 Watt, Lumens: 2000, Color Temperature: 3500K, CRI: 83, 120 Volt, Bulb: T5HE (Tubular), Frosted Glass, Base: Miniature Bipin, Length: 48 Inch, Rated Life: 50000 Hours, 25 per Case, *Sylvania Part # 40108*
Item #: 1274675
CAT #: LED13T5HEL48FG835SUB
UPC: 046135401084
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 2', 8 Watt, 1000 Lumen, 4100K, 120-277V

LED Lamp, T5, 2 Foot, 8 Watt, 100 Lumen, 4100K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41073* *Sylvania Part # 41073*
Item #: 1812230
CAT #: LED8T5HEL24FG841BF
UPC: 046135410734
Sign In or Register to view pricing and more.
Philips Lighting

LED T5 Lamp, 24W, 4FT, 5000K

LED Lamp, 24W, Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 467159, 12NC 929001284004. Case Qty.: 10. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. *** ### DLC Listed ### P/N: 24T5HO/46-850/IF35/P/DIM 10/1, FKA: 24T5 LED/HO/48-5000 IF
Item #: 1135748
CAT #: 24T5-LED/48-5000-IF-10/1
UPC: 046677467159
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, T5, 48", 14 Watt, 2000 Lumen, 3500K, UL Type A

LED Lamp, T5, 48 Inch, 14 Watt, 2000 Lumen, 3500K, 82 CRI, UL Type A, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 476507*
Item #: 1301082
CAT #: 14T5HE/48-835/IF20/G/DIM-10/1
UPC: 046677476502
Sign In or Register to view pricing and more.
Philips Lighting

3' LED T5 Lamp

3 Ft. LED T5 Lamp, 11W, 120-277V, Base: G5, Lumens: 1400, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs.
Item #: 1441570
CAT #: 11T5HE/34-835/IF14/G/DIM-10/1
UPC: 046677476465
Sign In or Register to view pricing and more.
Philips Lighting

LED T5 Lamp, 14W, 46", 4000K

LED Lamp, 14W, 120-277V, Bulb: T5, Length: 45.8"(1163 mm), Base: 2-Pin (G5), Lumens: 2100, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 47651-5, MDL# 9290018241, DLC Product ID; P2RN9SKT. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts.
Item #: 1239608
CAT #: 14T5HE/48-840/IF21/G/DIM-10/1
UPC: 046677476519
Sign In or Register to view pricing and more.
Philips Lighting

LED T5 Lamp, 24W, 35K, 46"

LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3300, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Philips P/N 467134, 12NC 929001283804. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts *** ### DLC Listed ### P/N: 24T5HO/46-835/IF33/P/DIM 10/1, FKA: 24T5 LED/HO/48-3500 IF
Item #: 1135746
CAT #: 24T5-LED/48-3500-IF-10/1
UPC: 046677467135
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, T5, 3', 11 Watt, 1400 Lumen, 3000K, 120-277V

LED Lamp, T5, 3 Foot, 11 Watt, 1400 Lumen, 3000K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41075* *Sylvania Part # 41075*
Item #: 1851255
CAT #: LED11T5HEL36FG830BF
UPC: 046135410758
Sign In or Register to view pricing and more.
Page 1 of 12
183 Items found