2' 12W T8 LED Lamp, 41K

Item #: 826108
Cat #: T8T241
UPC: 851535006292
Sign In or Register to view pricing and more.
Documents & Guides
FOLI T8T241 2FT LED T8 12W 4100K DIRECT LINE VOLTAGE TUBE WITH INSTALL KIT

Overview

FOLI T8T241 2FT LED T8 12W 4100K DIRECT LINE VOLTAGE TUBE WITH INSTALL KIT
Also known as: 851535006292, T8T241

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 12
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Lumens: 1200
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Length: 24 in , 2 ft
Volts AC: 100 - 277
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 12
Color Rendering Index (CRI): 80
Lumens: 1200
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)