4' 15W T8 LED Lamp, 41K

Item #: 1277141
Cat #: T8T441-15-TP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Foot LED Tube, 4100K, 15 Watt, 1800 Lumen, 80 CRI, 100-277 Volt, Operates Directly From Line Voltage

Overview

4 Foot LED Tube, 4100K, 15 Watt, 1800 Lumen, 80 CRI, 100-277 Volt, Operates Directly From Line Voltage
Also known as: T8T441-15-TP

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1800
Length: 4 ft, 48 in
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)