8' 43W T8 LED Lamp, 50K

Item #: 1153493
Cat #: HN-T8S-L-96-43W-850-G1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 43W, 120-277V, Bulb: T8, Length: 96", Base: Single-Pin (Fa8), Lumens: Up to 5,500, Beam Spread: 330°, CRI: >80, Color Temperature: 5000K, Rated Life: Up to 50,000 hours life to L70. NOTE: Double-ended BYPass installation – wired at both ends. Utilizes existing lampholders – non-shunted or shunted. Lunera p/n 932-00126.

Overview

LED Lamp, 43W, 120-277V, Bulb: T8, Length: 96", Base: Single-Pin (Fa8), Lumens: Up to 5,500, Beam Spread: 330°, CRI: >80, Color Temperature: 5000K, Rated Life: Up to 50,000 hours life to L70. NOTE: Double-ended BYPass installation – wired at both ends. Utilizes existing lampholders – non-shunted or shunted. Lunera p/n 932-00126.
Also known as: HN-T8S-L-96-43W-850-G1

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 43
Lumens: 5500
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)