4' 12W T8 LED Lamp, 41K

Item #: 851411
Cat #: LED15T8/L48/F/841/SUB/G5
UPC: 046135751837
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 12 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 85, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75183

Overview

SubstiTUBE IPS LED Lamp, 12 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 85, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75183
The Ledvance Sylvania SYLLED15T8/L48/F/-75183 is a 15 watt - 120 volt LED lamp that features a 2-pin base. This lamp produces 2200 lumens and a color temperature of 4100 K.
Also known as: 046135751837, LED15T8/L48/F/841/SUB/G5

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Volts AC: 120-277, 347
Color Rendering Index (CRI): 85
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Volts AC: 120-277, 347
Wattage: 15
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 85
Lumens: 2200
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)