LED Lamp, 6" U-Bent, 13w, 4000K, T8 Lamp

Item #: 1084963
Cat #: 13T8LED/24-4000-IF-6U-10/1
UPC: 046677472375
Sign In or Register to view pricing and more.
LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Beam Angle: 160°, Rated Average Life: 50,000 Hrs. Philips p/n 469395 / Mdl.#9290013120. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***

Overview

LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Beam Angle: 160°, Rated Average Life: 50,000 Hrs. Philips p/n 469395 / Mdl.#9290013120. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472375, 13T8LED/24-4000-IF-6U-10/1, U-Tube, U-Lamp

Specifications

Wattage: 13
Lumens: 2800, 1900, 2100
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Angle: 160°
Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Compatible (Type A)
Lumens: 2800, 1900, 2100
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Angle: 160°

Customer Reviews

No reviews for this product
(0)