13W, U-Bent-6", LED, T8 Lamp

Item #: 1084965
Cat #: 13T8LED/24-5000-IF-6U-10/1
UPC: 046677472382
Sign In or Register to view pricing and more.
LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. Philips p/n 46940-3 / Mdl.#9290013121. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***

Overview

LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. Philips p/n 46940-3 / Mdl.#9290013121. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472382, 13T8LED/24-5000-IF-6U-10/1

Specifications

Wattage: 13
Lumens: 2800, 1900, 2100
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Shape: T8-6U (U-Bend)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Lumens: 2800, 1900, 2100
Color Rendering Index (CRI): 82
Shape: T8-6U (U-Bend)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)