16.5W PL-L 2' LED Lamp

Item #: 854853
Cat #: 16.5PL-LED/24-3000-IF-10/1
UPC: 046677456634
Sign In or Register to view pricing and more.
LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. P/N 45663-2 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***

Overview

LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. P/N 45663-2 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***
Also known as: 046677456634, 16.5PL-LED/24-3000-IF-10/1

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 3000 (Warm White)
Wattage: 16.500
Color Rendering Index (CRI): 82
Lumens: 1900
Length: 24 in , 2 ft
Light Technology: LED
Base: 4-Pin (2G11)
Type: Ballast Compatible (Type A)
Shape: PL-L (Twin Tube Long)
Wattage: 16.500
Lumens: 1900
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)