LED Lamp, U-Bend, T8, 16.5W, 100-277/347V, 3500K

Item #: 753238
Cat #: 16.5T8/24-3500-IF-6U-10/1
UPC: 046677452674
Sign In or Register to view pricing and more.
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. PN# 45267-2, MDL# 9290011197, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 32W Equivalent

Overview

LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. PN# 45267-2, MDL# 9290011197, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 32W Equivalent
Philips InstantFit LED T8 and 4-pin long compact lamps are an ideal energy saving choice for existing fluorescent fixtures.
Also known as: 046677452674, 16.5T8/24-3500-IF-6U-10/1

Specifications

Lumens: 1800, 2000, 2700
Wattage: 16.500
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800, 2000, 2700
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Wattage: 16.500
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)