LED Lamp, U-Bend, T8, 16.5W, 100-277/347V, 4000K

Item #: 741581
Cat #: 16.5T8/24-4000-IF-6U-10/1
UPC:
Sign In or Register to view pricing and more.
LED Lamp, U-Bend, T8, 16.5W, 100-277/347V, 4000KLED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. PN# 45268-0, MDL# 9290011198,

Overview

LED Lamp, U-Bend, T8, 16.5W, 100-277/347V, 4000KLED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. PN# 45268-0, MDL# 9290011198,
Philips InstantFit LED T8 and 4-pin long compact lamps are an ideal energy saving choice for existing fluorescent fixtures.
Also known as: 16.5T8/24-4000-IF-6U-10/1

Specifications

Lumens: 2800, 1900, 2100
Volts AC: 120-277, 347
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 2800, 1900, 2100
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Dimmable: No
Type: Ballast Compatible (Type A)
Volts AC: 120-277, 347
Color Rendering Index (CRI): 82
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)