LED Lamp, U-Bend, T8, 16.5W, 100-277/347V, 5000K

Item #: 753688
Cat #: 16.5T8/24-5000-IF-6U-10/1
UPC:
Sign In or Register to view pricing and more.
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1950(LBF), 2150(NBF), 2900(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. PN# 45269-8, MDL# 9290011199, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.

Overview

LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1950(LBF), 2150(NBF), 2900(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. PN# 45269-8, MDL# 9290011199, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.
Also known as: 16.5T8/24-5000-IF-6U-10/1

Specifications

Wattage: 16.500
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2150, 2900, 2100, 1950
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 16.500
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 2150, 2900, 2100, 1950
Length: 24 in , 2 ft
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)