U-Bent Tubular LED Lamps

72 Found
SYLVANIA

LED Lamp, U-Bend, T8, 13W, 120-277/347V, 4100K

Item #: 1440913
CAT #: LED13T8/U/FP/DIM/841/SUB/G8
UPC: 046135405822
Sign In or Register to view pricing and more.
Keystone Technologies

LED Lamp, T8 U-Bent-6", 18 Watt, 2150 Lumen, 4000K, 120-277V

Item #: 1160231
CAT #: KT-LED18T8-U6GC-840-D-CP
UPC: 890949012529
Sign In or Register to view pricing and more.
SYLVANIA

LED T8 U-Lamp, 13 Watt, 2100 Lumen, 3500K, 120-277V

Item #: 1601779
CAT #: LED13T8/U/FP/DIM/835/SUB/G8
UPC: 046135405815
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, U-Bend, T8, 15W, 4100K, 120-277/347V

Item #: 1566340
CAT #: LED15T8/U/FP/841/BF
UPC: 046135406140
Sign In or Register to view pricing and more.
Philips Lighting

Philips Lighting 13T8-6U/MAS/24-840/IF21/P 10/1 13W, U-Bent-6", LED, T8 Lamp

Item #: 1344943
CAT #: 13T8-6U/MAS/24-840/IF21/P-10/1
UPC: 046677541873
Sign In or Register to view pricing and more.
Philips Lighting

LED U-Bend T8, 15.5W

Item #: 1445875
CAT #: 15.5T8-6U/COR/24-840/MF21/G-10/1
UPC: 046677535551
Sign In or Register to view pricing and more.
SYLVANIA

22.5" 13W T8 U-Bent LED Lamp, 50K

Item #: 1549287
CAT #: LED13T8/U/FP/DIM/850/SUB/G8
UPC: 046135405839
Sign In or Register to view pricing and more.
Philips Lighting

LED U-Bend T8 Lamp, 13W

Item #: 1883395
CAT #: 13T8-6U/MAS/24-830/IF20/P/DIM-10/1
UPC: 046677541859
Sign In or Register to view pricing and more.
Philips Lighting

LED U-Bend T8 Lamp, 13W

Item #: 1372334
CAT #: 13T8-6U/MAS/24-850/IF21/P-10/1
UPC: 046677541880
Sign In or Register to view pricing and more.
Philips Lighting

16.5W PL-L 2' LED Lamp

Item #: 854853
CAT #: 16.5PL-LED/24-3000-IF-10/1
UPC: 046677456634
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, U-Bend, T8, 13 Watt, 2000 Lumen, 3500K, 120-277/347V

Item #: 1378924
CAT #: 13T8-6U/MAS/24-835/IF20/P-10/1
UPC: 046677541866
Sign In or Register to view pricing and more.
Eiko

15W 6 INCH FROSTED U-BEND LED 80 CRI 410

Item #: 1253843
CAT #: LED15WT8F/U6/840-G7D
UPC: 031293097903
Sign In or Register to view pricing and more.
Topaz

74156 LED 15W 6IN UBEND FROSTED BYPASS

Item #: 1137499
CAT #: L4T8B/U6/840/15F-70
UPC: 751338016361
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, U-Bend, T8, 15W, 5000K, 120-277/347V

Item #: 1575098
CAT #: LED15T8/U/FP/850/BF
UPC: 046135406157
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, U-Bend, T8, 15W, 3500K, 120-277/347V

Item #: 1571012
CAT #: LED15T8/U/FP/835/BF
UPC: 046135406133
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, PL-L, 16.5W, 120-277V, 4000K

Item #: 854851
CAT #: 16.5PL-LED/24-4000-IF-10/1
UPC: 046677456658
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, U-Bend, T8, 13W, 120-277/347V, 4100K

SubstiTUBE CURVALUME LED Lamp, 13 Watt, 120-277 & 347V, Bulb: T8, Length: 24 Inch, Spacing: 6 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 83, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 40582*
Item #: 1440913
CAT #: LED13T8/U/FP/DIM/841/SUB/G8
UPC: 046135405822
Sign In or Register to view pricing and more.
Keystone Technologies

LED Lamp, T8 U-Bent-6", 18 Watt, 2150 Lumen, 4000K, 120-277V

LED Lamp, T8 U-Bent-6", 18 Watt, 2150 Lumen, 4000K, 80 CRI, 120-277 Volt, Shatterproof Coated Glass
Item #: 1160231
CAT #: KT-LED18T8-U6GC-840-D-CP
UPC: 890949012529
Sign In or Register to view pricing and more.
SYLVANIA

LED T8 U-Lamp, 13 Watt, 2100 Lumen, 3500K, 120-277V

LED T8 U-Lamp, 13 Watt, 2100 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40581* *Sylvania Part # 40581*
Item #: 1601779
CAT #: LED13T8/U/FP/DIM/835/SUB/G8
UPC: 046135405815
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, U-Bend, T8, 15W, 4100K, 120-277/347V

LED T8 U-Lamp, 15 Watt, 2100 Lumen, 4100K, 82 CRI, 120-277 Volt, Non-Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40614* *Sylvania Part # 40614*
Item #: 1566340
CAT #: LED15T8/U/FP/841/BF
UPC: 046135406140
Sign In or Register to view pricing and more.
Philips Lighting

Philips Lighting 13T8-6U/MAS/24-840/IF21/P 10/1 13W, U-Bent-6", LED, T8 Lamp

LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Color Code 840 (Color Temperature of 4000K), CRI: 80 *Philips Part # 541870*
Item #: 1344943
CAT #: 13T8-6U/MAS/24-840/IF21/P-10/1
UPC: 046677541873
Sign In or Register to view pricing and more.
Philips Lighting

LED U-Bend T8, 15.5W

LED U-Bend T8 Lamp, 15.5W, 120-277V, CRI: 82, Lumens: 2100, Color Temperature: 4000K, Base: G13, Rated Life: 50,000 Hrs., Type B - BYPass Ballast *Philips 6NC 535559, 12NC 929001934804, Product Name: 15.5T8-6U/COR/24-840/MF21/G 10/1.
Item #: 1445875
CAT #: 15.5T8-6U/COR/24-840/MF21/G-10/1
UPC: 046677535551
Sign In or Register to view pricing and more.
SYLVANIA

22.5" 13W T8 U-Bent LED Lamp, 50K

LED T8 U-Lamp, 13 Watt, 2100 Lumen, 5000K, 83 CRI, 120-277 Volt, Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40583* *Sylvania Part # 40583*
Item #: 1549287
CAT #: LED13T8/U/FP/DIM/850/SUB/G8
UPC: 046135405839
Sign In or Register to view pricing and more.
Philips Lighting

LED U-Bend T8 Lamp, 13W

LED U-Bend T8 Lamp, 13W, Voltage: Ballast Dependent, Base: G13, Lumens: 2000, CRI: 82, Color Temperature: 3000K, Non-Dimming, Rated Life: 70,000 Hrs. *Philips Part # 541854*
Item #: 1883395
CAT #: 13T8-6U/MAS/24-830/IF20/P/DIM-10/1
UPC: 046677541859
Sign In or Register to view pricing and more.
Philips Lighting

LED U-Bend T8 Lamp, 13W

LED U-Bend T8 Lamp, 13W, Voltage: Ballast Dependent, Base: G13, Lumens: 2100, CRI: 82, Color Temperature: 5000K, Non-Dimming, Rated Life: 70,000 Hrs. P/N 541888, 12NC 929001987704
Item #: 1372334
CAT #: 13T8-6U/MAS/24-850/IF21/P-10/1
UPC: 046677541880
Sign In or Register to view pricing and more.
Philips Lighting

16.5W PL-L 2' LED Lamp

LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. P/N 45663-2 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***
Item #: 854853
CAT #: 16.5PL-LED/24-3000-IF-10/1
UPC: 046677456634
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, U-Bend, T8, 13 Watt, 2000 Lumen, 3500K, 120-277/347V

LED T8 U-Lamp, 13 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277/347 Volt, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 541862*
Item #: 1378924
CAT #: 13T8-6U/MAS/24-835/IF20/P-10/1
UPC: 046677541866
Sign In or Register to view pricing and more.
Eiko

15W 6 INCH FROSTED U-BEND LED 80 CRI 410

15W 6 INCH FROSTED U-BEND LED 80 CRI 410
Item #: 1253843
CAT #: LED15WT8F/U6/840-G7D
UPC: 031293097903
Sign In or Register to view pricing and more.
Topaz

74156 LED 15W 6IN UBEND FROSTED BYPASS

74156 LED 15W 6IN UBEND FROSTED BYPASS LED RETROFIT T8 4000K 15.5W
Item #: 1137499
CAT #: L4T8B/U6/840/15F-70
UPC: 751338016361
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, U-Bend, T8, 15W, 5000K, 120-277/347V

LED T8 U-Lamp, 15 Watt, 2000 Lumen, 5000K, 82 CRI, 120-277 Volt, Non-Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40615* *Sylvania Part # 40615*
Item #: 1575098
CAT #: LED15T8/U/FP/850/BF
UPC: 046135406157
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, U-Bend, T8, 15W, 3500K, 120-277/347V

LED T8 U-Lamp, 15 Watt, 2000 Lumen, 3500K, 82 CRI, 120-277 Volt, Non-Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 40613* *Sylvania Part # 40613*
Item #: 1571012
CAT #: LED15T8/U/FP/835/BF
UPC: 046135406133
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, PL-L, 16.5W, 120-277V, 4000K

LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. P/N 45665-7
Item #: 854851
CAT #: 16.5PL-LED/24-4000-IF-10/1
UPC: 046677456658
Sign In or Register to view pricing and more.
Page 1 of 5
72 Items found