LED Highbay Retro Fit w/Driver

Item #: 1156674
Cat #: LED-8034M50-HV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 150W, 200-480V, Bulb: High Bay Retrofit, Base: Mogul Screw (EX39), Lumens: 19022, CRI: >85, Color Temperature: 5000K, Beam Angle: 120°, Rated Average Life: Up to 50,000 Hrs. 400W HID Equivalent. LDL Listed. Meanwell Driver HVG-150-48/B included, IP64 Lamp and IP67 Remote/External Driver, 0-10V, PWM, or Resistive dimming when used with lighting controls, UL approved for wet environments and rated for enclosed fixture.

Overview

LED Lamp, 150W, 200-480V, Bulb: High Bay Retrofit, Base: Mogul Screw (EX39), Lumens: 19022, CRI: >85, Color Temperature: 5000K, Beam Angle: 120°, Rated Average Life: Up to 50,000 Hrs. 400W HID Equivalent. LDL Listed. Meanwell Driver HVG-150-48/B included, IP64 Lamp and IP67 Remote/External Driver, 0-10V, PWM, or Resistive dimming when used with lighting controls, UL approved for wet environments and rated for enclosed fixture.
Also known as: LED-8034M50-HV

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 150
Material: Plastic
Lumens: 19022
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Angle: 120°
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Material: Plastic
Volts AC Range: 208, 240, 120
Light Technology: LED
Angle: 120°
Base: Mogul Screw (E39)
Wattage: 150
Lumens: 19022
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)