165W LED High-Bay Retrofit Lamp

Item #: 1121159
Cat #: 165HB/LED/840/ND-NB-UDL-2/1
UPC: 046677465650
Sign In or Register to view pricing and more.
LED Lamp, Wattage: 165, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 19,000, Narrow Beam distribution: 60°, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Works on Probe (M59) and Pulse Start (M135, M155) ballasts. Philips p/n 46565-8, Mdl #929001265304.

Overview

LED Lamp, Wattage: 165, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 19,000, Narrow Beam distribution: 60°, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Works on Probe (M59) and Pulse Start (M135, M155) ballasts. Philips p/n 46565-8, Mdl #929001265304.
Philips TrueForce LED Industrial and Retail (Highbay – MH) lamps give you a quick and easy payback solution to replace HID lamps in Highbay applications.The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment.Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.
Also known as: 046677465650, 165HB/LED/840/ND-NB-UDL-2/1

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 165
Lumens: 19000
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 19000
Light Technology: LED
Wattage: 165
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)