52 W LED Bay/Site Utility Series

Item #: 907259
Cat #: LED-8025E57
UPC: 844006080259
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5773, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5773, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Low profile is ideal for projecting light to the ground, bright LED provides a well-lit and safe camera-conductive environment
Also known as: 844006080259, LED-8025E57, UFO light , LED Low Bay Lamp , LED Garage Retrofit Lamp, LED HID Retrofit

Specifications

Base: Medium Screw (E26)
Wattage: 52
Color Rendering Index (CRI): 85
Color Temperature: 5700 (Bright White)
Material: Plastic
Lumens: 5773
Light Technology: LED
Type: Garage/Canopy Light, Ballast Bypass (Type B)
Angle: 360°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Material: Plastic
Light Technology: LED
Angle: 360°
Wattage: 52
Color Temperature: 5700 (Bright White)
Lumens: 5773
Type: Garage/Canopy Light, Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)