Low Bay LED Lamps

19 Found
Light Efficient Design

LED Low Bay Retrofit

Item #: 1886800
CAT #: LED-8057M50-A
UPC: 844006082901
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

Item #: 1346441
CAT #: LED-8056M40-A
UPC: 844006082871
Sign In or Register to view pricing and more.
Satco

60W - LED Hi Bay or Low Bay Replacement; 5000K

Item #: 1019214
CAT #: S9752
UPC: 045923097522
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp, 60W, 5700K

Item #: 1200447
CAT #: LED-8035E57-A
UPC: 844006080556
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

Item #: 2259993
CAT #: LED-8056E50D-A
UPC: 844006077310
Sign In or Register to view pricing and more.
Rittal

LED LIGHT FIXTURE 30 LEDs

Item #: 531706
CAT #: 4140830
UPC: 639889854314
Sign In or Register to view pricing and more.
Light Efficient Design

60W High Bay MH Ballast Only 5700K E26

Item #: 1232834
CAT #: LED-8035E57-MHBC
UPC: 844006082611
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

Item #: 1349522
CAT #: LED-8056M50-A
UPC: 844006082888
Sign In or Register to view pricing and more.
Light Efficient Design

60W High Bay MH Ballast Only 4000K E26

Item #: 1232833
CAT #: LED-8035E40-MHBC
UPC: 844006082604
Sign In or Register to view pricing and more.
Light Efficient Design

45W Low Bay Retrofit Lamp, 4000K

Item #: 1804620
CAT #: LED-8056E40-A
UPC: 844006047153
Sign In or Register to view pricing and more.
Light Efficient Design

52 W LED Bay/Site Utility Series

Item #: 907259
CAT #: LED-8025E57
UPC: 844006080259
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

Item #: 1367580
CAT #: LED-8056M30-A
UPC: 844006083144
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, 52W. 120-277V, Low Bay Retro

Item #: 1156708
CAT #: LED-8025M57
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

52 W LED Bay/Site Utility Series

Item #: 910211
CAT #: LED-8025E42
UPC: 844006080051
Sign In or Register to view pricing and more.
Satco

30W - LED Hi Bay or Low Bay Replacement; 5000K

Item #: 1019211
CAT #: S9750
UPC:
Sign In or Register to view pricing and more.
Green Creative

LED Low Bay, 35W, 4400L, 4000K, 120-277V, E26 Base

Item #: 1308154
CAT #: 35HIDLB/840/BYP/E26
UPC: 045079981218
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 10875, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PPQY9L0Q
Item #: 1886800
CAT #: LED-8057M50-A
UPC: 844006082901
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: >5334, CRI: 80+, Color Temperature: 4000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: P785KZYS
Item #: 1346441
CAT #: LED-8056M40-A
UPC: 844006082871
Sign In or Register to view pricing and more.
Satco

60W - LED Hi Bay or Low Bay Replacement; 5000K

LED Lamp, 60W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Mogul Extended (EX39), Lumens: 7800, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 500W Incandescent, 85W CFL, 250W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Item #: 1019214
CAT #: S9752
UPC: 045923097522
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp, 60W, 5700K

LED Lamp, 60W, Bulb: Utility Light, Base: Medium Screw (E26), Lumens: 4800, Color Temperature: 5700K, Beam Angle: 360º, Rated Average Life: Up to 50,000 Hrs. 60 Watt LED Replaces Existing 175W Metal Halide Lamp. NOTE: Operates with Pulse Start and Probe Start Magnetic 175W Metal Halide Ballasts Only.
Item #: 1200447
CAT #: LED-8035E57-A
UPC: 844006080556
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: 5560, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Item #: 2259993
CAT #: LED-8056E50D-A
UPC: 844006077310
Sign In or Register to view pricing and more.
Rittal

LED LIGHT FIXTURE 30 LEDs

LED system light, 24 V DC version, material: Light body: Extruded aluminium, Light cover: Polycarbonate (halogen-free), Light ends: PC-ABS, color: Similar to RAL 7035, supply includes: LED system light with clip and screw mounting kits, Light, Light cover, Assembly parts, description: Supply voltage: 24 V DC
Item #: 531706
CAT #: 4140830
UPC: 639889854314
Sign In or Register to view pricing and more.
Light Efficient Design

60W High Bay MH Ballast Only 5700K E26

PARKING GARAGE RETROFIT, REPLACES UP TO 250W HID, E26, 5700K, COMPATIBLE WITH MH BALLASTS TO 250W E26 REPLACES UP TO 250W Probe/ Pulse Ballast BALLAST ONLY
Item #: 1232834
CAT #: LED-8035E57-MHBC
UPC: 844006082611
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 6526, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PY2VZEB6
Item #: 1349522
CAT #: LED-8056M50-A
UPC: 844006082888
Sign In or Register to view pricing and more.
Light Efficient Design

60W High Bay MH Ballast Only 4000K E26

PARKING GARAGE RETROFIT, REPLACES UP TO 250W HID, E26, 4000K, COMPATIBLE WITH MH BALLASTS TO 250W E26 REPLACES UP TO 250W Probe/ Pulse Ballast BALLAST ONLY
Item #: 1232833
CAT #: LED-8035E40-MHBC
UPC: 844006082604
Sign In or Register to view pricing and more.
Light Efficient Design

45W Low Bay Retrofit Lamp, 4000K

Low Bay Retrofit Lamp, 45 Watt, 5334 Lumens, Color Temperature: 4000K, E26 Medium Screw Base
Item #: 1804620
CAT #: LED-8056E40-A
UPC: 844006047153
Sign In or Register to view pricing and more.
Light Efficient Design

52 W LED Bay/Site Utility Series

LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5773, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Item #: 907259
CAT #: LED-8025E57
UPC: 844006080259
Sign In or Register to view pricing and more.
Light Efficient Design

LED Low Bay Retrofit

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 5525, CRI: 80+, Color Temperature: 3000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PL4Y650Q
Item #: 1367580
CAT #: LED-8056M30-A
UPC: 844006083144
Sign In or Register to view pricing and more.
Light Efficient Design

LED Lamp, 52W. 120-277V, Low Bay Retro

LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (E39), Lumens: >5773, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: Up to 50,000 Hrs., 175w HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Item #: 1156708
CAT #: LED-8025M57
UPC:
Sign In or Register to view pricing and more.
Light Efficient Design

52 W LED Bay/Site Utility Series

LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5498, CRI: >84, Color Temperature: 4200K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Item #: 910211
CAT #: LED-8025E42
UPC: 844006080051
Sign In or Register to view pricing and more.
Satco

30W - LED Hi Bay or Low Bay Replacement; 5000K

LED Lamp, 30W, 100-277V, 50-60 Hz., Bulb: Replaces HID, CFL, and Incandescent, Hi Bay or Low Bay, Base: Medium Screw (E26), Lumens: 3250, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs., Equivalent to: 200W Incandescent, 55W CFL, 150W HID, Non-Dimmable, Finish: White, Beam Spread: Adjustable; 360°; 270°; 180°, Enclosed Fixture Rated, cULus - Damp Location Rated.
Item #: 1019211
CAT #: S9750
UPC:
Sign In or Register to view pricing and more.
Green Creative

LED Low Bay, 35W, 4400L, 4000K, 120-277V, E26 Base

LED Low Bay, 35 Watt, 4400 Lumen, 4000K, 120-277 Volt, Compatible with E26 Medium Socket, 100-175 Watt HID Replacement
Item #: 1308154
CAT #: 35HIDLB/840/BYP/E26
UPC: 045079981218
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found