100 Watt Photo Projection Bulb 12V *** Discontinued ***
Item #:
389991
Cat #:
EVA/100W/100PK-12V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt Photo Projection Bulb 12VSpecialty Lamp, Halogen Capsule, 100W, 12V, Bulb: T3.5, Base: Bi-Pin (GY6.35), Color Temp: 3200, ANSI Code: EVA. *Philips # 25676-8* *** Discontinued ***
Overview
100 Watt Photo Projection Bulb 12VSpecialty Lamp, Halogen Capsule, 100W, 12V, Bulb: T3.5, Base: Bi-Pin (GY6.35), Color Temp: 3200, ANSI Code: EVA. *Philips # 25676-8* *** Discontinued ***
Also known as: EVA/100W/100PK-12V
Specifications
Volts AC: | 12 |
ANSI Code: | EVA |
Shape: | T3-1/2 (Tubular) |
Wattage: | 100 |
Color Rendering Index (CRI): | 100 |
Type: | Specialty |
Color Temperature: | 3200 (Warm White) |
Light Technology: | Halogen |
Base: | 2-Pin (G6.35) |
Volts AC: | 12 |
Shape: | T3-1/2 (Tubular) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3200 (Warm White) |
Base: | 2-Pin (G6.35) |
ANSI Code: | EVA |
Wattage: | 100 |
Type: | Specialty |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)