This product has been discontinued.
Halogen Bulb, Single-Ended, T9, 20W, 6V
Item #:
4845
Cat #:
ESB-64250-HLX
UPC:
046135542619
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Bulb, Single-Ended, 20 Watt, 6 Volt, Bulb: T9 (Tubular), Base: 2-Pin (G4), Lumens: 460, CRI: 100, Color Temperature: 3350K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54261
Overview
Halogen Bulb, Single-Ended, 20 Watt, 6 Volt, Bulb: T9 (Tubular), Base: 2-Pin (G4), Lumens: 460, CRI: 100, Color Temperature: 3350K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54261
Also known as: 046135542619, ESB-64250-HLX
Specifications
Shape: | T9 (Tubular) |
Lumens: | 460 |
Wattage: | 20 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 3350 (Warm White) |
Volts AC: | 6 |
Light Technology: | Halogen |
Base: | 2-Pin (G4) |
Shape: | T9 (Tubular) |
Wattage: | 20 |
Color Temperature: | 3350 (Warm White) |
Light Technology: | Halogen |
Lumens: | 460 |
Color Rendering Index (CRI): | 100 |
Volts AC: | 6 |
Base: | 2-Pin (G4) |
Customer Reviews
No reviews for this product
(0)