300 Watt Slide Projection Bulb 120V

Item #: 919679
Cat #: ELH-300W-120V-24PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Specialty Lamp, Halogen Mini-Reflector, 300W, 120V, Color Temp: 3350, Bulb: MR16, Filament: Base: GY5.3, ANSI Code: ELH. *Philips # 31619-0*

Overview

Specialty Lamp, Halogen Mini-Reflector, 300W, 120V, Color Temp: 3350, Bulb: MR16, Filament: Base: GY5.3, ANSI Code: ELH. *Philips # 31619-0*
Also known as: ELH-300W-120V-24PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Specialty
ANSI Code: ELH
Wattage: 300
Color Temperature: 3350 (Warm White)
Light Technology: Halogen
Base: 2-Pin (GY5.3)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
ANSI Code: ELH
Color Temperature: 3350 (Warm White)
Base: 2-Pin (GY5.3)
Volts AC: 120
Type: Specialty
Wattage: 300
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)