15W Incandescent Lamp, Clear

Item #: 1363725
Cat #: S7939
UPC: 045923079399
Sign In or Register to view pricing and more.
Documents & Guides
15 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 100 Lumens; European Base; 120 Volt

Overview

15 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 100 Lumens; European Base; 120 Volt
Also known as: 045923079399, S7939

Specifications

Lumens: 100
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Lumens: 100
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: European Intermediate (E14)

Customer Reviews

No reviews for this product
(0)