Miniature Incandescent Bulb, S11, 40W, 120V, Clear

Item #: 23359
Cat #: 40S11N/BL-120V
UPC: 046135136078
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 13607*

Overview

Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 13607*
Also known as: 046135136078, 40S11N/BL-120V

Specifications

Lumens: 440
Type: Miniature
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Lumens: 440
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Light Technology: Incandescent
Type: Miniature
Color Temperature: 2850 (Warm White)
Wattage: 40
Base: Intermediate Screw (E17)

Customer Reviews

No reviews for this product
(0)