Miniature Incandescent Lamp, T2-1/2, 3W, 120V, Clear

Item #: 127053
Cat #: 120MB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 3 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 4, Lamp Finish: Clear, 10 per pack

Overview

Miniature Incandescent Lamp, 3 Watt, 120 Volt, Bulb: T2-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 4, Lamp Finish: Clear, 10 per pack
The 120MB is a 120 Volt miniature Incandescent Lamp with mini bayonet base.
Also known as: 120MB

Specifications

Lumens: 4
Shape: T2-1/2 (Tubular)
Type: Miniature
Volts AC: 120
Wattage: 3
Base: Bayonet (BA9s)
Light Technology: Incandescent
Lumens: 4
Type: Miniature
Wattage: 3
Light Technology: Incandescent
Shape: T2-1/2 (Tubular)
Volts AC: 120
Base: Bayonet (BA9s)

Customer Reviews

No reviews for this product
(0)