This product has been discontinued.
Miniature Incandescent Lamp, T8, 25W, 120V, Clear
Item #:
23612
Cat #:
25T8DC-120V
UPC:
046135183102
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 18310
Overview
Miniature Incandescent Lamp, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 18310
Also known as: 046135183102, 25T8DC-120V
Specifications
Type: | Miniature |
Volts AC: | 120 |
Lumens: | 230 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Shape: | T8 (Tubular) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Bayonet (B15d) |
Type: | Miniature |
Lumens: | 230 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Base: | Bayonet (B15d) |
Volts AC: | 120 |
Wattage: | 25 |
Shape: | T8 (Tubular) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)