11S14 130V 120/CS 6/SKU

Item #: 103898
Cat #: 11S14-130V
UPC: 046135174506
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent S14 Bulb Shape Ruggerdized Clear Finish Medium Brass Base 11Watt 130Volt *Sylvania Part # 17450*

Overview

Incandescent S14 Bulb Shape Ruggerdized Clear Finish Medium Brass Base 11Watt 130Volt *Sylvania Part # 17450*
Also known as: 046135174506, 11S14-130V

Specifications

Lumens: 70
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: S14 (Straight)
Wattage: 11
Light Technology: Incandescent
Lumens: 70
Type: Miniature
Color Temperature: 2850 (Warm White)
Shape: S14 (Straight)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 11

Customer Reviews

No reviews for this product
(0)