2.3W T3 LED Lamp, 50K

Item #: 972631
Cat #: S9223
UPC: 045923092237
Sign In or Register to view pricing and more.
Documents & Guides
2.3 Watt; T3 Repl. LED; 5000K; Bayonet Single Contact Base; 360 deg. Beam Angle; 12 Volt

Overview

2.3 Watt; T3 Repl. LED; 5000K; Bayonet Single Contact Base; 360 deg. Beam Angle; 12 Volt
Also known as: 045923092237, S9223

Specifications

Volts AC: 12
Color Temperature: 5000 (Bright White)
Shape: T3 (Tubular)
Lumens: 180
Color Rendering Index (CRI): 80
Wattage: 2.300
Light Technology: LED
Dimmable: No
Base: Bayonet (BA15s)
Angle: 360°
Volts AC: 12
Shape: T3 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Bayonet (BA15s)
Color Temperature: 5000 (Bright White)
Lumens: 180
Wattage: 2.300
Dimmable: No
Angle: 360°

Customer Reviews

No reviews for this product
(0)