LED Specialty Lamp, 2.5W, T3, 3000K, 190 Lumen, 12V, Frosted
Item #:
1239082
Cat #:
LED2.5G4F830BL
UPC:
046135746598
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Specialty Lamp, 2.5 Watt, 3000K, 190 Lumen, 80 CRI, 12 Volt, T3 Bulb, 2-Pin (G4) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74659*
Overview
LED Specialty Lamp, 2.5 Watt, 3000K, 190 Lumen, 80 CRI, 12 Volt, T3 Bulb, 2-Pin (G4) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74659*
Also known as: 046135746598, LED2.5G4F830BL
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Shape: | T3 (Tubular) |
Color: | Frosted |
Lumens: | 190 |
Color Rendering Index (CRI): | 80 |
Wattage: | 2.500 |
Light Technology: | LED |
Base: | 2-Pin (G4) |
Color Temperature: | 3000 (Warm White) |
Shape: | T3 (Tubular) |
Lumens: | 190 |
Wattage: | 2.500 |
Base: | 2-Pin (G4) |
Volts AC: | 12 |
Color: | Frosted |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)