LED Specialty Lamp, 1.5W, S11, 3000K, 70 Lumen, 120V, Clear

Item #: 1236314
Cat #: LED1.5S11830BL
UPC: 046135746758
Sign In or Register to view pricing and more.
Documents & Guides
LED Specialty Lamp, 1.5 Watt, 3000K, 70 Lumen, 80 CRI, 120 Volt, S11 Bulb, Medium Screw Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74675*

Overview

LED Specialty Lamp, 1.5 Watt, 3000K, 70 Lumen, 80 CRI, 120 Volt, S11 Bulb, Medium Screw Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74675*
Also known as: 046135746758, LED1.5S11830BL

Specifications

Lumens: 70
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Color Rendering Index (CRI): 80
Wattage: 1.500
Light Technology: LED
Lumens: 70
Base: Medium Screw (E26)
Shape: S11 (Straight)
Wattage: 1.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)