1.2W S11 LED Lamp, 27K, Clear

Item #: 806898
Cat #: S9160
UPC: 045923091605
Sign In or Register to view pricing and more.
Documents & Guides
1.2 Watt LED; S11; Clear; 2700K; Medium Base; 120 Volt; Carded

Overview

1.2 Watt LED; S11; Clear; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091605, S9160

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Lumens: 32
Wattage: 1.200
Light Technology: LED
Dimmable: No
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 32
Light Technology: LED
Base: Medium Screw (E26)
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 1.200
Dimmable: No

Customer Reviews

No reviews for this product
(0)