Flashlight Bulb

Item #: 223081
Cat #: 222BP-2
UPC: 039800059277
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Flashlight Lamp, 2.5W, 2.25V, .25A, Filament: C-2R, Bulb: G4.5, Base: Mini Screw (E10), ANSI Code: 425. Primary Application: Hand Lantern-4F Cells.

Overview

Miniature Flashlight Lamp, 2.5W, 2.25V, .25A, Filament: C-2R, Bulb: G4.5, Base: Mini Screw (E10), ANSI Code: 425. Primary Application: Hand Lantern-4F Cells.
Also known as: 039800059277, 222BP-2

Specifications

Type: Miniature
Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Wattage: 2.500
Type: Miniature
Shape: G4-1/2 (Globe)
Base: Mini Screw (E10)
Wattage: 2.500

Customer Reviews

No reviews for this product
(0)