Specialty - Flashlight Lamps

30 Found
Milwaukee

18V Replacement Lamp

Item #: 89281
CAT #: 49-81-0030
UPC: 045242210572
Sign In or Register to view pricing and more.
Milwaukee

Miniature Flashlight Lamp, 9.6-28V

Item #: 588399
CAT #: 49-81-0090
UPC: 045242197330
Sign In or Register to view pricing and more.
Streamlight

Miniature Xenon Flashlight Lamp, 6W, 3.7V

Item #: 425826
CAT #: 75914
UPC: 080926759145
Sign In or Register to view pricing and more.
Pelican Products

PPI 2004 LAMP MODULE SABRE

Item #: 402048
CAT #: 2004
UPC: 019428021757
Sign In or Register to view pricing and more.
Streamlight

STM 67007 2AA XENON LAMP

Item #: 395875
CAT #: 67007
UPC: 080926670075
Sign In or Register to view pricing and more.
Maglite

Flashlight Bulb, Xenon, .9W

Item #: 6447
CAT #: LM2A001
UPC:
Sign In or Register to view pricing and more.
Streamlight

3.7V Xenon Replacement Lamp

Item #: 395894
CAT #: 33004
UPC: 080926330047
Sign In or Register to view pricing and more.
Milwaukee

28V Replacement Lamp

Item #: 118611
CAT #: 49-81-0040
UPC: 045242184880
Sign In or Register to view pricing and more.
Satco

2.5W G4.5 Mini Incandescent Lamp

Item #: 1156277
CAT #: S6936
UPC: 045923069369
Sign In or Register to view pricing and more.
Candela

Replacement Lamp for AA Mini Flashlight, 2-Pack

Item #: 121825
CAT #: LMM-2-I
UPC:
Sign In or Register to view pricing and more.
Streamlight

8 Watt Replacement Lantern Bulb

Item #: 315995
CAT #: 45901
UPC:
Sign In or Register to view pricing and more.
Milwaukee

14.4V Replacement Lamp

Item #: 89285
CAT #: 49-81-0020
UPC:
Sign In or Register to view pricing and more.
Dewalt

13 Watt Replacement CFL Lamp

Item #: 802157
CAT #: DC5273
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

MC Cable, PVC Coated-Parking Deck Cable, 10/4 Solid, 240/277V, 1000'

Item #: 1118872
CAT #: 2309-60-01
UPC:
Sign In or Register to view pricing and more.
Dewalt

12V Xenon Replacement Lamp

Item #: 1232460
CAT #: DW9043
UPC: 028875090438
Sign In or Register to view pricing and more.
Rayovac

Flashlight Bulb, B3.5, 2.7W, 3.6V

Item #: 201881
CAT #: K3-2
UPC: 012800376223
Sign In or Register to view pricing and more.
Milwaukee

18V Replacement Lamp

Miniature Xenon Flashlight Lamp, 10.8W, 18V, .6A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR18. Compatible with Dewalt Flashlight: DC509. Includes (2) Bulbs
Item #: 89281
CAT #: 49-81-0030
UPC: 045242210572
Sign In or Register to view pricing and more.
Milwaukee

Miniature Flashlight Lamp, 9.6-28V

Miniature Flashlight Lamp, 9.6-28V, Bulb: LED, Base: SC Flanged Bayonet, Color: White. Compatible with Milwaukee Work Lights: M12, M18 & V28.
Item #: 588399
CAT #: 49-81-0090
UPC: 045242197330
Sign In or Register to view pricing and more.
Streamlight

Miniature Xenon Flashlight Lamp, 6W, 3.7V

Miniature Xenon Flashlight Lamp, 6W, 3.7V, 2-Pin Base. For use with Pelican M9, Polystinger, Stinger, Stinger HP and Stinger XT Series Flashlights.
Item #: 425826
CAT #: 75914
UPC: 080926759145
Sign In or Register to view pricing and more.
Pelican Products

PPI 2004 LAMP MODULE SABRE

PEL 2004 SUPER SABRELITE
Item #: 402048
CAT #: 2004
UPC: 019428021757
Sign In or Register to view pricing and more.
Streamlight

STM 67007 2AA XENON LAMP

STM 67007 2AA XENON LAMP
Item #: 395875
CAT #: 67007
UPC: 080926670075
Sign In or Register to view pricing and more.
Maglite

Flashlight Bulb, Xenon, .9W

Flashlight Bulb, Xenon, .9 Watt, For Maglite, Pack of 2
Item #: 6447
CAT #: LM2A001
UPC:
Sign In or Register to view pricing and more.
Streamlight

3.7V Xenon Replacement Lamp

Replacement Flashlight Lamp, Bulb Type: Xenon, Light Output: 50 Lumens, Voltage: 3.7, Includes: (1) Xenon Lamp Assembly.
Item #: 395894
CAT #: 33004
UPC: 080926330047
Sign In or Register to view pricing and more.
Milwaukee

28V Replacement Lamp

Indicator Lamp, 4.76W, 28V, .17A, Bulb: T3.25, Base: Mini Bayonet (BA9s), ANSI Code: 313. Includes: (2) Bulbs.
Item #: 118611
CAT #: 49-81-0040
UPC: 045242184880
Sign In or Register to view pricing and more.
Satco

2.5W G4.5 Mini Incandescent Lamp

2.5 Watt miniature; G4 1/2; 15 Average rated hours; Miniature Screw Base; 5 Volt
Item #: 1156277
CAT #: S6936
UPC: 045923069369
Sign In or Register to view pricing and more.
Candela

Replacement Lamp for AA Mini Flashlight, 2-Pack

Replacement Lamp for AA Mini Flashlight, 2-Pack
Item #: 121825
CAT #: LMM-2-I
UPC:
Sign In or Register to view pricing and more.
Streamlight

8 Watt Replacement Lantern Bulb

Miniature Halogen Flashlight Lamp, 8W, Bulb: High Intensity Halogen, Base: Bi-Pin, Rated Average Life: 100 Hrs. For use with LiteBox Vulcan Lanterns.
Item #: 315995
CAT #: 45901
UPC:
Sign In or Register to view pricing and more.
Milwaukee

14.4V Replacement Lamp

Miniature Xenon Flashlight Lamp, 10.1W, 14.4V, .7A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR14. Includes: (2) Bulbs.
Item #: 89285
CAT #: 49-81-0020
UPC:
Sign In or Register to view pricing and more.
Dewalt

13 Watt Replacement CFL Lamp

DeWALT® DC5273 Replacement Bulb, 13 W, Fluorescent Bulb, Push-In Base
Item #: 802157
CAT #: DC5273
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

MC Cable, PVC Coated-Parking Deck Cable, 10/4 Solid, 240/277V, 1000'

MC Cable, PVC Coated-Parking Deck Cable, 10/4 Solid (Brown/Orange/Yellow), 240/277V, 1000'
Item #: 1118872
CAT #: 2309-60-01
UPC:
Sign In or Register to view pricing and more.
Dewalt

12V Xenon Replacement Lamp

Miniature Xenon Flashlight Lamp, 8.4W, 12V, .7A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR12. Includes: (2) Bulbs.
Item #: 1232460
CAT #: DW9043
UPC: 028875090438
Sign In or Register to view pricing and more.
Rayovac

Flashlight Bulb, B3.5, 2.7W, 3.6V

Flashlight Bulb, B3.5, 2.7 Watt, 3.6 Volt, Base: Flanged, For use in 3D Flashlights, 2-Pack
Item #: 201881
CAT #: K3-2
UPC: 012800376223
Sign In or Register to view pricing and more.
Page 1 of 2
30 Items found