40 Watt Germicidal SteriBulb 254nm Bulb

Item #: 265962
Cat #: TUV-36T5/SP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Germicidal Sterilamp 254nm Lamp, TUVT5, 40W, 120V, Bulb: T5, Base: Single Pin.

Overview

Germicidal Sterilamp 254nm Lamp, TUVT5, 40W, 120V, Bulb: T5, Base: Single Pin.
Also known as: TUV-36T5/SP

Specifications

Shape: T5 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Type: Specialty
Color Temperature: 2700 (Warm White)
Base: 1-Pin (Fa8)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 100
Type: Specialty
Base: 1-Pin (Fa8)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)