2-Pin Base Germicidal Lamps
11 Found
NSI Tork
USB Programmer for BP Series
Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Sign In or Register to view pricing and more.
Damar
G30T8/OF
Item #: 264156
CAT #: 00775B
UPC: 018013030006
Sign In or Register to view pricing and more.
Topaz
30 WATT 36 IN GERMICIDAL
Item #: 129754
CAT #: G30T8
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
25W,-T8,-PREHEAT-FLUOR
Item #: 43952
CAT #: G25T8/OF
UPC: 046135233555
Sign In or Register to view pricing and more.
Philips Lighting
Germicidal Lamp, T8, 15W, 120V, 2700K
Item #: 195939
CAT #: TUV15W-G15T8-6PK
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
30 Watt Germicidal SteriBulb 254nm Bulb
Item #: 340239
CAT #: TUV30W-G30T8-25PK
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Germicidal Lamp, T8, 30W, 96V, Clear
Item #: 33327
CAT #: G30T8/OF
UPC: 046135210860
Sign In or Register to view pricing and more.
SYLVANIA
SYL G30-T8-OF 21080
Item #: 827102
CAT #: G30-T8-OF
UPC: 046135210808
Sign In or Register to view pricing and more.
SYLVANIA
Germicidal Lamp, T4, 36W, 106V, Clear, Limited Quantities Available
Item #: 216235
CAT #: GFT36DL/2G11/SE/OF
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
36 Watt Germicidal SteriBulb 254nm Bulb
Item #: 35420
CAT #: TUV-36W
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast
Rectangular Cover, Flush Style, Size: 17 x 30", Composite
Item #: 527577
CAT #: N36T-SIGNAL
UPC:
Sign In or Register to view pricing and more.
NSI Tork
USB Programmer for BP Series
Tork Memory Module for DLC400BP or any DZS Model The removable Memory Module Programmer allows a unit to be programmed at one location or on a Windows based PC, and inserted into another DZS or DLC unit. Includes 1 Memory Module, one USB, one USB cord and software.
Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
Topaz
30 WATT 36 IN GERMICIDAL
TOP G30T8 30 WATT 36 IN GERMICIDAL
Item #: 129754
CAT #: G30T8
UPC:
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
SYLVANIA
25W,-T8,-PREHEAT-FLUOR
SYL G25T8/OF 25W,-T8,-PREHEAT-FLUOR
Item #: 43952
CAT #: G25T8/OF
UPC: 046135233555
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Germicidal Lamp, T8, 15W, 120V, 2700K
Germicidal Lamp, T8, 15W, 120V, 2700KGermicidal Sterilamp 254nm Lamp, Hot Cathode, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13)
Item #: 195939
CAT #: TUV15W-G15T8-6PK
UPC:
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
Philips Lighting
30 Watt Germicidal SteriBulb 254nm Bulb
Germicidal Sterilamp 254nm Lamp, Hot Cathode, 30W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
Item #: 340239
CAT #: TUV30W-G30T8-25PK
UPC:
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Germicidal Lamp, T8, 30W, 96V, Clear
Germicidal Lamp, 30 Watt, 96 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 21086
Item #: 33327
CAT #: G30T8/OF
UPC: 046135210860
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
SYLVANIA
SYL G30-T8-OF 21080
SYL G30-T8-OF 21080 30-WATTS-G13-BASE-SOFT-GLASS-GERMIC IDAL-LAMP
Item #: 827102
CAT #: G30-T8-OF
UPC: 046135210808
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Germicidal Lamp, T4, 36W, 106V, Clear, Limited Quantities Available
Germicidal Lamp, T4, 36 Watt, 106 Volt, Clear, Soft Glass, Base: 2G11, Standard Case Qty: 10 Sylvania Part # 23392
Item #: 216235
CAT #: GFT36DL/2G11/SE/OF
UPC:
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
Philips Lighting
36 Watt Germicidal SteriBulb 254nm Bulb
Germicidal Sterilamp 254nm Lamp, Hot Cathode, 36W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
Item #: 35420
CAT #: TUV-36W
UPC:
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
Oldcastle Precast
Rectangular Cover, Flush Style, Size: 17 x 30", Composite
Rectangular Cover, Flush Style, Size: 17 x 30", Composite, Legend: LIGHTING, Light Duty Rated For Pedestrian Foot Traffic.
Item #: 527577
CAT #: N36T-SIGNAL
UPC:
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.