Miniature Lamp, S8, 26.8W, 12.8V, BA15s Base

Item #: 396006
Cat #: 1156
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Lamp, Automotive, S8, 26.8 Watt, 12.8 Volt, Single Contact Bayonet BA15s Base

Overview

Miniature Lamp, Automotive, S8, 26.8 Watt, 12.8 Volt, Single Contact Bayonet BA15s Base
Also known as: 1156

Specifications

ANSI Code: 1156
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Shape: S8 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 26.880
Base: Bayonet (BA15s)
ANSI Code: 1156
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA15s)
Type: Miniature, Indicator
Shape: S8 (Straight)
Wattage: 26.880

Customer Reviews

No reviews for this product
(0)