Miniature Bayonet Indicator Lamp

Item #: 355679
Cat #: 120MB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Bayonet Indicator Lamp, 3.25W, 120V, .025A, Filament: CC-7A, Bulb: T2-1/2, M.O.L.: 1.19", Base: Mini Bayonet (BA9s), ANSI Code: 120MB. Primary Application: Indicator.

Overview

Bayonet Indicator Lamp, 3.25W, 120V, .025A, Filament: CC-7A, Bulb: T2-1/2, M.O.L.: 1.19", Base: Mini Bayonet (BA9s), ANSI Code: 120MB. Primary Application: Indicator.
Also known as: 120MB

Specifications

Shape: T2-1/2 (Tubular)
Type: Miniature, Indicator
Volts AC: 120
Base: Bayonet (BA9s)
Wattage: 0.360
Shape: T2-1/2 (Tubular)
Volts AC: 120
Wattage: 0.360
Type: Miniature, Indicator
Base: Bayonet (BA9s)

Customer Reviews

No reviews for this product
(0)