Miniature Lamp, T3.25, 70W, 24V, 3200K, PK22S Base

Item #: 505085
Cat #: 64156
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Halogen Headlight Lamp, T3.25, 70 Watt, 3200K, 1750 Lumen, 24 Volt, PK22S Base

Overview

Miniature Halogen Headlight Lamp, T3.25, 70 Watt, 3200K, 1750 Lumen, 24 Volt, PK22S Base
Also known as: 64156

Specifications

Type: Wallplate
Gangs: 6
Material: Brass
Type: Wallplate
Material: Brass
Gangs: 6

Customer Reviews

No reviews for this product
(0)