Miniature Incandescent Lamp, T3-1/4, 55W, 12V

Item #: 20738
Cat #: 64151-H3-12V55W
UPC: 046135313974
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Miniature Incandescent Lamp, 55 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: PK22S, Standard Case Qty: 100 Sylvania Part # 31397

Overview

Miniature Incandescent Lamp, 55 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: PK22S, Standard Case Qty: 100 Sylvania Part # 31397
Also known as: 046135313974, 64151-H3-12V55W

Specifications

Wattage: 55
Volts AC: 12
Type: Miniature
Shape: T3-1/4 (Tubular)
Wattage: 55
Type: Miniature
Volts AC: 12
Shape: T3-1/4 (Tubular)

Customer Reviews

No reviews for this product
(0)