Pin Base Indicator Lamps
17 Found
Candela
CDE 19-I 14.4V .10A G3-1/2 G2P
Item #: 687485
CAT #: 19-I
UPC:
Sign In or Register to view pricing and more.
Sunray
6.3V .15A G3-1/2 INDICATOR
Item #: 396004
CAT #: 12
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast
Rectangular Cover, 17 x 30", Flush Type, Steel
Item #: 525785
CAT #: B1730-51JH
UPC:
Sign In or Register to view pricing and more.
Metalux
2'x4', 3 Lamp, T8, 32W, Parabolic, 18 Cell
Item #: 570817
CAT #: APP-332
UPC:
Sign In or Register to view pricing and more.
Satco
1.3W G3.5 Mini Incandescent Lamp
Item #: 127176
CAT #: S6929
UPC: 045923069291
Sign In or Register to view pricing and more.
Satco
0.95 G3.5 Mini Incandescent Lamp
Item #: 5811
CAT #: S6930
UPC: 045923069307
Sign In or Register to view pricing and more.
Eaton
Pilot Device, Replacement Lamp, #12, 6.3V, Miniature Bi-Pin, G3-1/2
Item #: 11845
CAT #: 28-769
UPC: 782113287546
Sign In or Register to view pricing and more.
Satco
1.4W G3.5 Mini Incandescent Lamp
Item #: 127119
CAT #: S6932
UPC: 045923069321
Sign In or Register to view pricing and more.
Eiko
14V .08A T1-3/4 BIPIN BASE
Item #: 1048717
CAT #: 7382
UPC: 031293409225
Sign In or Register to view pricing and more.
Satco
CDM70T6/942 G12 CLEAR
Item #: 166680
CAT #: S4264
UPC:
Sign In or Register to view pricing and more.
Candela
Miniature Lamp, 6 Volt, 1 Watt, Bi-Pin Base
Item #: 671287
CAT #: 7328-I
UPC:
Sign In or Register to view pricing and more.
Damar
DAM 05493A G3.5, 6.30V, .15AMP,
Item #: 613959
CAT #: 05493A
UPC:
Sign In or Register to view pricing and more.
Candela
Miniature Bi-Pin Incandescent Lamp, G3.5, 0.95W, 6.3V, G2P
Item #: 143953
CAT #: 12
UPC:
Sign In or Register to view pricing and more.
OMRON
ORN A16-24 LAMP 24V AC/DC
Item #: 824169
CAT #: A16-24
UPC:
Sign In or Register to view pricing and more.
Damar
7349 MINIATURE LAMP
Item #: 498466
CAT #: 06456A
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
.08A T1-3/4 BIPIN LAMP
Item #: 90129
CAT #: 7382
UPC: 046135384172
Sign In or Register to view pricing and more.
Candela
CDE 19-I 14.4V .10A G3-1/2 G2P
CDE 19-I 14.4V .10A G3-1/2 G2P 1000HR
Item #: 687485
CAT #: 19-I
UPC:
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Oldcastle Precast
Rectangular Cover, 17 x 30", Flush Type, Steel
Bolt Down Rectangular Cover, 17 x 30 Inch, Flush Type, Steel Checker Plate, Traffic Rated For Continuous Roadway Traffic.
Item #: 525785
CAT #: B1730-51JH
UPC:
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Metalux
2'x4', 3 Lamp, T8, 32W, Parabolic, 18 Cell
2'x4', 3 Lamp, T8, 32W, Parabolic, 18 Cell, Semi Specular Louver, NEMA Premium T8, Universal Electronic
Item #: 570817
CAT #: APP-332
UPC:
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Satco
1.3W G3.5 Mini Incandescent Lamp
1.3 Watt miniature; G3 1/2; 3000 Average rated hours; Miniature Bi Pin Base; 2.5 Volt
Item #: 127176
CAT #: S6929
UPC: 045923069291
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Satco
0.95 G3.5 Mini Incandescent Lamp
0.95 Watt miniature; G3 1/2; 5000 Average rated hours; Miniature Bi Pin Base; 6.3 Volt
Item #: 5811
CAT #: S6930
UPC: 045923069307
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Eaton
Pilot Device, Replacement Lamp, #12, 6.3V, Miniature Bi-Pin, G3-1/2
Pilot Device, Replacement Lamp, #12, 6.3 Volt, Miniature Bi-Pin, G3-1/2
Item #: 11845
CAT #: 28-769
UPC: 782113287546
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Satco
1.4W G3.5 Mini Incandescent Lamp
1.4 Watt miniature; G3 1/2; 1000 Average rated hours; Miniature Bi Pin Base; 14.4 Volt
Item #: 127119
CAT #: S6932
UPC: 045923069321
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Eiko
14V .08A T1-3/4 BIPIN BASE
Features: 14V .08A T1-3/4 BIPIN BASE
Item #: 1048717
CAT #: 7382
UPC: 031293409225
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Satco
CDM70T6/942 G12 CLEAR
70 Watt; Metal Halide HID; G12 Base; T6 SE; Clear; 92 CRI; 4200K
Item #: 166680
CAT #: S4264
UPC:
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Lamp, 6 Volt, 1 Watt, Bi-Pin Base
Miniature Lamp, 6 Volt, 1 Watt, Bi-Pin Base
Item #: 671287
CAT #: 7328-I
UPC:
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Damar
DAM 05493A G3.5, 6.30V, .15AMP,
DAM 05493A G3.5, 6.30V, .15AMP, MINI 2 PIN
Item #: 613959
CAT #: 05493A
UPC:
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Bi-Pin Incandescent Lamp, G3.5, 0.95W, 6.3V, G2P
Miniature Bi-Pin Incandescent Lamp, G3.5, 0.95 Watt, 6.3 Volt, G2P Base
Item #: 143953
CAT #: 12
UPC:
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.
SYLVANIA
.08A T1-3/4 BIPIN LAMP
SYL 7382 .08A T1-3/4 BIPIN LAMP
Item #: 90129
CAT #: 7382
UPC: 046135384172
Category:
Pin Base Indicator Lamps
Sign In or Register to view pricing and more.