Screw Base Indicator Lamps

34 Found
SYLVANIA

Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lam

Item #: 25075
CAT #: 6S6/CL-130V
UPC: 046135169380
Sign In or Register to view pricing and more.
SYLVANIA

Miniature Incandescent Bulb, Indicator, S6, 6W, 30V, Clear

Item #: 25091
CAT #: 6S6/CL30V
UPC: 046135169304
Sign In or Register to view pricing and more.
Allen-Bradley

Miniature Incandescent Lamp, 110VAC, 2.6W, T-3, 1/4 Bulb

Item #: 68856
CAT #: 440A-A09055
UPC: 611320187298
Sign In or Register to view pricing and more.
SYLVANIA

Sylvania 16759 General Purpose Incandescent Lamp, 3 W, E12 Candelab

Item #: 89187
CAT #: 3S6-130V
UPC: 046135167591
Sign In or Register to view pricing and more.
Westinghouse Lighting

Miniature Incandescent Lamp, S11, 40W, 120V, Clear

Item #: 328212
CAT #: 0362900
UPC: 030721036293
Sign In or Register to view pricing and more.
Allen-Bradley

Miniature Incandescent Lamp, 24VAC, 2.8W, T-3, 1/4" Bulb

Item #: 68847
CAT #: 440A-A09056
UPC: 611320187304
Sign In or Register to view pricing and more.
Candela

Minature Lamp, Neon Filamant, 105-125V, T4-1/2, Screw Base

Item #: 518903
CAT #: B7A-I
UPC:
Sign In or Register to view pricing and more.
Candela

120V S6 CAND

Item #: 520323
CAT #: 6S6W-120V-LED-1
UPC:
Sign In or Register to view pricing and more.
Appleton

RED LED LAMP

Item #: 15741
CAT #: EPLLEDR
UPC: 781381634731
Sign In or Register to view pricing and more.
Candela

Miniature Lamp, S6, 10W, 250V, Clear, Candelabra Screw Base

Item #: 128871
CAT #: 10S6-10-250V-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Lamp, 120 Volt, 3 Watt, Candelabra Screw Base

Item #: 501037
CAT #: 3S6/5-120V-I
UPC:
Sign In or Register to view pricing and more.
Philips Advance

INTEGRADE ROTATIONAL BRACKET

Item #: 1405459
CAT #: 929000874613
UPC:
Sign In or Register to view pricing and more.
Satco

10W C7 Incandescent Lamp, Clear

Item #: 126961
CAT #: S3903
UPC: 045923039034
Sign In or Register to view pricing and more.
Satco

6W S6 Incandescent Lamp, Clear

Item #: 326389
CAT #: S3900
UPC: 045923039003
Sign In or Register to view pricing and more.
Satco

7W C7 Incandescent Lamp, Clear

Item #: 617643
CAT #: S3902
UPC: 045923039027
Sign In or Register to view pricing and more.
Eiko

Miniature Bulb, 5.1 Volt, .15 Amp, G4-1/2 Bulb, Mini Screw Base

Item #: 362987
CAT #: 502
UPC: 031293407504
Sign In or Register to view pricing and more.
SYLVANIA

Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lam

Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lamp, S6, 40 Lumens *Sylvania Part # 16938*
Item #: 25075
CAT #: 6S6/CL-130V
UPC: 046135169380
Sign In or Register to view pricing and more.
SYLVANIA

Miniature Incandescent Bulb, Indicator, S6, 6W, 30V, Clear

Miniature Incandescent Bulb, Indicator, 6 Watt, 30 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 45, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 16930*
Item #: 25091
CAT #: 6S6/CL30V
UPC: 046135169304
Sign In or Register to view pricing and more.
Allen-Bradley

Miniature Incandescent Lamp, 110VAC, 2.6W, T-3, 1/4 Bulb

Miniature Incandescent Lamp, 110 Volt AC, 2.6 Watt, T-3, 1/4 Inch Bulb
Item #: 68856
CAT #: 440A-A09055
UPC: 611320187298
Sign In or Register to view pricing and more.
SYLVANIA

Sylvania 16759 General Purpose Incandescent Lamp, 3 W, E12 Candelab

Sylvania 16759 General Purpose Incandescent Lamp, 3 W, E12 Candelabra, S6, 12 Lumens *Sylvania Part # 16759*
Item #: 89187
CAT #: 3S6-130V
UPC: 046135167591
Sign In or Register to view pricing and more.
Westinghouse Lighting

Miniature Incandescent Lamp, S11, 40W, 120V, Clear

Miniature Incandescent Lamp, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 355, CRI: 100, Lamp Finish: Clear
Item #: 328212
CAT #: 0362900
UPC: 030721036293
Sign In or Register to view pricing and more.
Allen-Bradley

Miniature Incandescent Lamp, 24VAC, 2.8W, T-3, 1/4" Bulb

Miniature Incandescent Lamp, 24 Volt AC, 2.8 Watt, T-3, 1/4 Inch Bulb
Item #: 68847
CAT #: 440A-A09056
UPC: 611320187304
Sign In or Register to view pricing and more.
Candela

Minature Lamp, Neon Filamant, 105-125V, T4-1/2, Screw Base

Minature Lamp, Neon Filamant, 0.25 Watt, 105-125 Volt, T4-1/2, Screw Base
Item #: 518903
CAT #: B7A-I
UPC:
Sign In or Register to view pricing and more.
Candela

120V S6 CAND

CDE 6S6W-120V-LED-1 120V S6 CAND WHITE LED
Item #: 520323
CAT #: 6S6W-120V-LED-1
UPC:
Sign In or Register to view pricing and more.
Appleton

RED LED LAMP

Intraground Replacement LED Bulb, Voltage Rating: 120 VAC, Amperage Rating: 10 MILAMP, Lamp Type: Candelabra, Color: Red, Standard: N1 Series: Class I, Division 1 And 2, Groups C, D, NEMA 3R, 4X, 7CD, 12, N2 Series: Class I, Division 2, G
Item #: 15741
CAT #: EPLLEDR
UPC: 781381634731
Sign In or Register to view pricing and more.
Candela

Miniature Lamp, S6, 10W, 250V, Clear, Candelabra Screw Base

Miniature Lamp, S6, 10 Watt, 250 Volt, Clear, E12 Candelabra Screw Base
Item #: 128871
CAT #: 10S6-10-250V-I
UPC:
Sign In or Register to view pricing and more.
Candela

Miniature Lamp, 120 Volt, 3 Watt, Candelabra Screw Base

Miniature Lamp, 120 Volt, 3 Watt, E12 Candelabra Screw Base, 10 per Package
Item #: 501037
CAT #: 3S6/5-120V-I
UPC:
Sign In or Register to view pricing and more.
Philips Advance

INTEGRADE ROTATIONAL BRACKET

INTEGRADE ROTATIONAL BRACKET
Item #: 1405459
CAT #: 929000874613
UPC:
Sign In or Register to view pricing and more.
Satco

10W C7 Incandescent Lamp, Clear

10 Watt C7 Incandescent; Clear; 2500 Average rated hours; 60 Lumens; Candelabra Base; 130 Volt
Item #: 126961
CAT #: S3903
UPC: 045923039034
Sign In or Register to view pricing and more.
Satco

6W S6 Incandescent Lamp, Clear

6 Watt S6 Incandescent; Clear; 2500 Average rated hours; 30 Lumens; Candelabra Base; 130 Volt
Item #: 326389
CAT #: S3900
UPC: 045923039003
Sign In or Register to view pricing and more.
Satco

7W C7 Incandescent Lamp, Clear

7 Watt C7 Incandescent; Clear; 2500 Average rated hours; 35 Lumens; Candelabra Base; 130 Volt
Item #: 617643
CAT #: S3902
UPC: 045923039027
Sign In or Register to view pricing and more.
Eiko

Miniature Bulb, 5.1 Volt, .15 Amp, G4-1/2 Bulb, Mini Screw Base

Miniature Incandescent Bulb, 5.1 Volt, .15 Amp, G4-1/2 Bulb, E10 Miniature Screw Base
Item #: 362987
CAT #: 502
UPC: 031293407504
Sign In or Register to view pricing and more.
Page 1 of 3
34 Items found