Slide Base Indicator Lamps
55 Found
Eiko
120V .025A/T-2 SLIDE
Item #: 292716
CAT #: 120PSB5
UPC: 031293402301
Sign In or Register to view pricing and more.
Eiko
24V .035A T-2 SLIDE #2 GRAY BASE
Item #: 755396
CAT #: 24X
UPC: 031293405166
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, .025A, 3W, 120V
Item #: 523298
CAT #: 120PSB-I
UPC:
Sign In or Register to view pricing and more.
Eiko
110-130vac T-2 Slide #5 White
Item #: 282670
CAT #: LED-120-PSB-W
UPC: 031293026859
Sign In or Register to view pricing and more.
Satco
3W T2 Mini Incandescent Lamp
Item #: 410198
CAT #: S7816
UPC: 045923078163
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp,T2, .025A, 120V
Item #: 494175
CAT #: 120PSB-SYL
UPC: 046135345579
Sign In or Register to view pricing and more.
Candela
Miniature Lamp, 6 Volt, 0.84 Watt, Telephone Slide 5 Base
Item #: 1048730
CAT #: 6PSB
UPC:
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, 1.75W, 24V, Slide 5 Base
Item #: 520915
CAT #: 24PSB-I
UPC:
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, 1.12W, 28V, Slide 5 Base
Item #: 539696
CAT #: 28PSB
UPC:
Sign In or Register to view pricing and more.
Eiko
28V .04A T-2 SLIDE BASE 5
Item #: 660383
CAT #: 28PSB5
UPC: 031293405487
Sign In or Register to view pricing and more.
Satco
1.75W T2 Mini Incandescent Lamp
Item #: 326610
CAT #: S6904
UPC: 045923069048
Sign In or Register to view pricing and more.
Eiko
Eiko 24psb5 24v .073a/t-2 Slide Ba
Item #: 274143
CAT #: 24PSB5
UPC: 031293405128
Sign In or Register to view pricing and more.
Candela
6V .14A/T-2 SLIDE BASE 5
Item #: 345989
CAT #: 6PSB5
UPC:
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, 1.75W, 24V, Slide 5 Base
Item #: 286568
CAT #: 24PSB
UPC:
Sign In or Register to view pricing and more.
Eiko
EIK 24EX 24V .035A T-2 SLIDE #2
Item #: 765342
CAT #: 24EX
UPC: 031293440204
Sign In or Register to view pricing and more.
Eiko
24V .035A T-2 SLIDE BASE 3
Item #: 748499
CAT #: 24E3
UPC: 031293405098
Sign In or Register to view pricing and more.
Eiko
120V .025A/T-2 SLIDE
EIK 120PSB5 120V .025A/T-2 SLIDE
Item #: 292716
CAT #: 120PSB5
UPC: 031293402301
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Eiko
24V .035A T-2 SLIDE #2 GRAY BASE
Features: 24V .035A T-2 SLIDE #2 GRAY BASE
Item #: 755396
CAT #: 24X
UPC: 031293405166
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, .025A, 3W, 120V
Miniature Incandescent Lamp, .025 Amp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Item #: 523298
CAT #: 120PSB-I
UPC:
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Eiko
110-130vac T-2 Slide #5 White
Features: Base Slide, Shock, Vibration Resistant, Forward Voltage: 110 To 130vac, Maximum Forward Current: 4.7milamp, Luminous Intensity: 0.9lm, Viewing Angle:100deg, Life: 30000hr, Color: White, Size: 0.27 Dia X 1.1in
Item #: 282670
CAT #: LED-120-PSB-W
UPC: 031293026859
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Satco
3W T2 Mini Incandescent Lamp
3 Watt miniature; T2; 10000 Average rated hours; Telephone Slide Base; 120 Volt
Item #: 410198
CAT #: S7816
UPC: 045923078163
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp,T2, .025A, 120V
Miniature Incandescent Lamp, .025 Amp, 3 Watt, 120 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Item #: 494175
CAT #: 120PSB-SYL
UPC: 046135345579
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Lamp, 6 Volt, 0.84 Watt, Telephone Slide 5 Base
Miniature Lamp, 6 Volt, 0.84 Watt, Telephone Slide 5 Base, 10 per Pack
Item #: 1048730
CAT #: 6PSB
UPC:
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, 1.75W, 24V, Slide 5 Base
Miniature Incandescent Lamp, T2, 1.75 Watt, 24 Volt, Telephone Slide 5 Base
Item #: 520915
CAT #: 24PSB-I
UPC:
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, 1.12W, 28V, Slide 5 Base
Miniature Incandescent Lamp, T2, 1.12 Watt, 28 Volt, Telephone Slide 5 Base
Item #: 539696
CAT #: 28PSB
UPC:
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Eiko
28V .04A T-2 SLIDE BASE 5
Features: 28V .04A T-2 SLIDE BASE 5
Item #: 660383
CAT #: 28PSB5
UPC: 031293405487
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Satco
1.75W T2 Mini Incandescent Lamp
1.75 Watt miniature; T2; 10000 Average rated hours; Telephone Slide Base; 24 Volt
Item #: 326610
CAT #: S6904
UPC: 045923069048
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Eiko
Eiko 24psb5 24v .073a/t-2 Slide Ba
EIKO 24PSB5 24V .073A/T-2 SL
Item #: 274143
CAT #: 24PSB5
UPC: 031293405128
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
6V .14A/T-2 SLIDE BASE 5
EIK 6PSB5 6V .14A/T-2 SLIDE BASE 5
Item #: 345989
CAT #: 6PSB5
UPC:
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T2, 1.75W, 24V, Slide 5 Base
Miniature Incandescent Lamp, T2, 1.75 Watt, 24 Volt, Telephone Slide 5 Base
Item #: 286568
CAT #: 24PSB
UPC:
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Eiko
EIK 24EX 24V .035A T-2 SLIDE #2
EIK 24EX 24V .035A T-2 SLIDE #2 GRAY BASE ROUND TYPE
Item #: 765342
CAT #: 24EX
UPC: 031293440204
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.
Eiko
24V .035A T-2 SLIDE BASE 3
Features: 24V .035A T-2 SLIDE BASE 3
Item #: 748499
CAT #: 24E3
UPC: 031293405098
Category:
Slide Base Indicator Lamps
Sign In or Register to view pricing and more.