Bulbs - Miniature & Specialty
924 Found
Allen-Bradley
Miniature LED Lamp, Indicator, .13/.085A, 3V
Item #: 337330
CAT #: 800T-N376W
UPC: 612598993604
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, LED, 12-130V AC/DC, Red, Bayonet Base
Item #: 342450
CAT #: 800T-N376R
UPC: 612598993598
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, LED, 12-130V AC/DC, Green, Bayonet Base
Item #: 341766
CAT #: 800T-N376G
UPC: 612598993581
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, Incandescent, Ansi #949, 120V AC/DC, 22mA, Resistor
Item #: 70280
CAT #: 800T-N169
UPC: 662468250733
Sign In or Register to view pricing and more.
Allen-Bradley
L A, LED, Transformer, 6 V, 30 mm, White, Replacement Part
Item #: 433847
CAT #: 800T-N377W
UPC: 612598993635
Sign In or Register to view pricing and more.
Allen-Bradley
Miniature Incandescent Lamp, Indicator, T3-1/2, .7A, 24V
Item #: 40585
CAT #: 800T-N157
UPC: 781180623974
Sign In or Register to view pricing and more.
SYLVANIA
Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lam
Item #: 25075
CAT #: 6S6/CL-130V
UPC: 046135169380
Sign In or Register to view pricing and more.
Allen-Bradley
L A, LED, Transformer, 6 V, 30 mm, Green, Replacement Part
Item #: 390302
CAT #: 800T-N377G
UPC: 612598993611
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, Incandescent, 6.3VAC, 150/250mA, Bayonet Base
Item #: 46189
CAT #: 800T-N65
UPC: 781180150890
Sign In or Register to view pricing and more.
Allen-Bradley
800B 16 mm White Push-Button LED Bulb, 12-24 V AC/DC
Item #: 245345
CAT #: 800B-N3W
UPC: 612598983933
Sign In or Register to view pricing and more.
Allen-Bradley
L A, LED, Transformer, 6 V, 30 mm, Red, Replacement Part
Item #: 450319
CAT #: 800T-N377R
UPC: 612598993628
Sign In or Register to view pricing and more.
Dialight
SafeSite LED Linear Fixture, Gen II, 2', 33W, 100-277V
Item #: 622360
CAT #: LTD3C4D2PDR
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Miniature Incandescent Bulb, S11, 40W, 120V, Clear
Item #: 23359
CAT #: 40S11N/BL-120V
UPC: 046135136078
Sign In or Register to view pricing and more.
Square D
Harmony, 22mm Push Button, illuminated push button head, flush, spring return, red, for integral LED
Item #: 166505
CAT #: ZB4BW343
UPC: 785901353836
Sign In or Register to view pricing and more.
Eiko
Miniature LED Lamp, Indicator, .6A, 110-130VAC
Item #: 282666
CAT #: LED-120-MB-W
UPC: 031293026811
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T3.25, 2.24W, 28V, BA9s Base
Item #: 47371
CAT #: 757
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
Miniature LED Lamp, Indicator, .13/.085A, 3V
Miniature LED Lamp, Indicator, .13/.085 Amp, 3 Volt, Note: Replacement lamp for 30MM Push Buttons, Selector Switch, Pilot Light
Item #: 337330
CAT #: 800T-N376W
UPC: 612598993604
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, LED, 12-130V AC/DC, Red, Bayonet Base
Lamp, LED, 12-130 Volt AC/DC, Red, Bayonet Base
Item #: 342450
CAT #: 800T-N376R
UPC: 612598993598
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, LED, 12-130V AC/DC, Green, Bayonet Base
Lamp, LED, 12-130 Volt AC/DC, Green, Bayonet Base
Item #: 341766
CAT #: 800T-N376G
UPC: 612598993581
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, Incandescent, Ansi #949, 120V AC/DC, 22mA, Resistor
Lamp, Incandescent, 22 mA, 120 Volt AC/DC, ANSI #949, Full Voltage Resistor
Item #: 70280
CAT #: 800T-N169
UPC: 662468250733
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
L A, LED, Transformer, 6 V, 30 mm, White, Replacement Part
AB 800T-N377W 800T 30 MM LED LAMP
Item #: 433847
CAT #: 800T-N377W
UPC: 612598993635
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
Miniature Incandescent Lamp, Indicator, T3-1/2, .7A, 24V
Miniature Incandescent Lamp, Indicator, .7 Amp, 24 Volt, Bulb: T3-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Note: Replacement lamp for 30MM Push Buttons
Item #: 40585
CAT #: 800T-N157
UPC: 781180623974
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lam
Sylvania 16938 Miniature Lamp, 6 W, E12 Candelabra Incandescent Lamp, S6, 40 Lumens *Sylvania Part # 16938*
Item #: 25075
CAT #: 6S6/CL-130V
UPC: 046135169380
Category:
Screw Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
L A, LED, Transformer, 6 V, 30 mm, Green, Replacement Part
AB 800T-N377G 800T 30 MM LED LAMP
Item #: 390302
CAT #: 800T-N377G
UPC: 612598993611
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
Lamp, Incandescent, 6.3VAC, 150/250mA, Bayonet Base
Lamp, Incandescent, 6.3VAC, 150/250mA, Bayonet Base
Item #: 46189
CAT #: 800T-N65
UPC: 781180150890
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
800B 16 mm White Push-Button LED Bulb, 12-24 V AC/DC
AB 800B-N3W 800B 16 MM PUSH-BUTTON
Item #: 245345
CAT #: 800B-N3W
UPC: 612598983933
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Allen-Bradley
L A, LED, Transformer, 6 V, 30 mm, Red, Replacement Part
AB 800T-N377R 800T 30 MM LED LAMP
Item #: 450319
CAT #: 800T-N377R
UPC: 612598993628
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Dialight
SafeSite LED Linear Fixture, Gen II, 2', 33W, 100-277V
SafeSite LED Linear Fixture, Gen II, 33 Watt, 100-277 Volt, Lumens: 3500, CRI: 70, Color Temperature: 5000K, Length: 2 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]
Item #: 622360
CAT #: LTD3C4D2PDR
UPC:
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Miniature Incandescent Bulb, S11, 40W, 120V, Clear
Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 13607*
Item #: 23359
CAT #: 40S11N/BL-120V
UPC: 046135136078
Category:
Screw Base Miniature Incandescent Lamps
Sign In or Register to view pricing and more.
Square D
Harmony, 22mm Push Button, illuminated push button head, flush, spring return, red, for integral LED
Harmony, 22mm Push Button, illuminated push button head, flush, spring return, red, for integral LED
Item #: 166505
CAT #: ZB4BW343
UPC: 785901353836
Sign In or Register to view pricing and more.
Eiko
Miniature LED Lamp, Indicator, .6A, 110-130VAC
Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.
Item #: 282666
CAT #: LED-120-MB-W
UPC: 031293026811
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.
Candela
Miniature Incandescent Lamp, T3.25, 2.24W, 28V, BA9s Base
Miniature Incandescent Lamp, T3.25, 2.24 Watt, 28 Volt, Miniature Bayonet BA9s Base
Item #: 47371
CAT #: 757
UPC:
Category:
Bayonet Base Indicator Lamps
Sign In or Register to view pricing and more.