LED Driver Emergency Power Supplies

83 Found
SYLVANIA

LED Emergency Battery Back-Up, 8 Watt

Item #: 1551854
CAT #: EMBB1A8WDC
UPC: 046135608889
Sign In or Register to view pricing and more.
SYLVANIA

Emergency Battery Back-Up for RT Downlight

Item #: 1894032
CAT #: EMBB2A8WUNVDC
UPC: 046135623677
Sign In or Register to view pricing and more.
Keystone Technologies

1-PIECE LED EMERGENCY BACK-UP DRIVER WITH DUAL FLE

Item #: 1835597
CAT #: KT-EMRG-LED-5C-500-EN/DF-IP
UPC: 843654132433
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up Driver Kit, 5W Output, 120–277V Input

Item #: 1659409
CAT #: KT-EMRG-LED-5-500-K1-IP
UPC: 890949011591
Sign In or Register to view pricing and more.
Bodine

Emergency LED Driver 120/277V up to 10 Watt

Item #: 1010978
CAT #: BSL-310
UPC: 663015110067
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Driver, Constant Wattage, 120-277V, 12 Watt

Item #: 1659406
CAT #: KT-EMRG-LED-12-1200-EN/DF-IP
UPC: 890949014707
Sign In or Register to view pricing and more.
Sure-Lites

LED Battery Pack, 14 Watt

Item #: 1079318
CAT #: EBPLED14W
UPC: 080083732272
Sign In or Register to view pricing and more.
Bodine

Emergency LED Driver 120/277V up to 10 Watt

Item #: 1332222
CAT #: BSL310C
UPC:
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up Driver, 12 Watt, Constant Wattage

Item #: 1797119
CAT #: KT-EMRG-LED-12C-1200-EN/DF-IP
UPC: 890949019900
Sign In or Register to view pricing and more.
Sure-Lites

LED Battery Pack, 7 Watt

Item #: 1156027
CAT #: EBPLED7W
UPC: 080083732265
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up, 5 Watt, 120-277V

Item #: 1433035
CAT #: KT-EMRG-LED-5-500-AC/DF
UPC: 843654120843
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up Driver, 12 Watt, 1200 Lumen

Item #: 1885271
CAT #: KT-EMRG-LED-12C-1200-K1-IP
UPC: 843654103440
Sign In or Register to view pricing and more.
Keystone Technologies

5W 500 LUMEN REMOTE COMPACT BATTERY PACK. CEC T20 COMPLIANT.

Item #: 2012918
CAT #: KT-EMRG-LED-5C-500-IP
UPC: 843654103099
Sign In or Register to view pricing and more.
Philips Lighting

Emergency LED Driver

Item #: 942978
CAT #: EMERGENCY-LED-DRIVER-PLE
UPC: 663015110289
Sign In or Register to view pricing and more.
SYLVANIA

Emergency Battery Back-Up, RT Recessed Downlight, 5 Watt

Item #: 1551852
CAT #: EMBB1A5WDC
UPC: 046135608872
Sign In or Register to view pricing and more.
Fulham

Emergency LED Driver, 5W Constant Output,120-277V

Item #: 1148194
CAT #: FHSCPUNV5WL
UPC: 847098038979
Sign In or Register to view pricing and more.
SYLVANIA

LED Emergency Battery Back-Up, 8 Watt

Field-Installable Emergency Battery Backup for RT Recessed Downlight and LED Flat Panel, 8 Watt, LiFe Battery, 90 Minutes, 1 per SKU, 6 per Case *Sylvania Part # 60888*
Item #: 1551854
CAT #: EMBB1A8WDC
UPC: 046135608889
Sign In or Register to view pricing and more.
SYLVANIA

Emergency Battery Back-Up for RT Downlight

Emergency Battery Back-Up for RT Downlight, Input Voltage: 100-277 Volt AC, 33.6Wh, 1 per SKU, 5 per Case *Sylvania Product Code 62367* *Sylvania Part # 62367*
Item #: 1894032
CAT #: EMBB2A8WUNVDC
UPC: 046135623677
Sign In or Register to view pricing and more.
Keystone Technologies

1-PIECE LED EMERGENCY BACK-UP DRIVER WITH DUAL FLE

1-PIECE LED EMERGENCY BACK-UP DRIVER WITH DUAL FLEX CONDUIT 5W OUTPUT 120-277V INPUT
Item #: 1835597
CAT #: KT-EMRG-LED-5C-500-EN/DF-IP
UPC: 843654132433
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up Driver Kit, 5W Output, 120–277V Input

LED Emergency Back-Up Driver Kit, 5 Watt Output Power, 120–277 Volt AC Input, 12-41 Volt DC Output
Item #: 1659409
CAT #: KT-EMRG-LED-5-500-K1-IP
UPC: 890949011591
Sign In or Register to view pricing and more.
Bodine

Emergency LED Driver 120/277V up to 10 Watt

LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **
Item #: 1010978
CAT #: BSL-310
UPC: 663015110067
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Driver, Constant Wattage, 120-277V, 12 Watt

LED Emergency Back-Up Driver, Constant Wattage, 120-277 Volt Input, 20-54 Volt DC, Maximum 12 Watt Output, Dual Flex Conduit
Item #: 1659406
CAT #: KT-EMRG-LED-12-1200-EN/DF-IP
UPC: 890949014707
Sign In or Register to view pricing and more.
Sure-Lites

LED Battery Pack, 14 Watt

LED Battery Pack, 14 Watt, 120-277V, Steel Housing
Item #: 1079318
CAT #: EBPLED14W
UPC: 080083732272
Sign In or Register to view pricing and more.
Bodine

Emergency LED Driver 120/277V up to 10 Watt

LED Emergency Driver - Input Voltage: 120-277V AC. Matal Case with Conduit. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. Listed to UL924 and tested to CSA 22.2, No. 141 For Field or Factory Installation (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **
Item #: 1332222
CAT #: BSL310C
UPC:
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up Driver, 12 Watt, Constant Wattage

LED Emergency Back-Up Driver, 12 Watt, Constant Wattage, 120-277V AC Input, 40-300 Volt DC Output
Item #: 1797119
CAT #: KT-EMRG-LED-12C-1200-EN/DF-IP
UPC: 890949019900
Sign In or Register to view pricing and more.
Sure-Lites

LED Battery Pack, 7 Watt

LED Battery Pack, 7 Watt, 120-277V, Steel Housing, 10.06"
Item #: 1156027
CAT #: EBPLED7W
UPC: 080083732265
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up, 5 Watt, 120-277V

LED Emergency Backup Kit, 5 Watt, 120-277 Volt Input, Optimized for Recessed and Integrated Fixtures
Item #: 1433035
CAT #: KT-EMRG-LED-5-500-AC/DF
UPC: 843654120843
Sign In or Register to view pricing and more.
Keystone Technologies

LED Emergency Back-Up Driver, 12 Watt, 1200 Lumen

LED Emergency Back-Up Driver, 12 Watt, 1200 Lumen, Constant Wattage, 120-277V AC Input
Item #: 1885271
CAT #: KT-EMRG-LED-12C-1200-K1-IP
UPC: 843654103440
Sign In or Register to view pricing and more.
Keystone Technologies

5W 500 LUMEN REMOTE COMPACT BATTERY PACK. CEC T20 COMPLIANT.

5W 500 LUMEN REMOTE COMPACT BATTERY PACK. CEC T20 COMPLIANT.
Item #: 2012918
CAT #: KT-EMRG-LED-5C-500-IP
UPC: 843654103099
Sign In or Register to view pricing and more.
Philips Lighting

Emergency LED Driver

EvoKit Field Installed Emergency Battery Backup. Universal Input Voltage: 120-277 VAC, 50/60 Hz, *Philips Part # 503441 *
Item #: 942978
CAT #: EMERGENCY-LED-DRIVER-PLE
UPC: 663015110289
Sign In or Register to view pricing and more.
SYLVANIA

Emergency Battery Back-Up, RT Recessed Downlight, 5 Watt

Field-Installable Emergency Battery Backup for RT Recessed Downlight, 5 Watt, LiFe Battery, 90 Minutes, 1 per SKU, 6 per Case *Sylvania Part # 60887*
Item #: 1551852
CAT #: EMBB1A5WDC
UPC: 046135608872
Sign In or Register to view pricing and more.
Fulham

Emergency LED Driver, 5W Constant Output,120-277V

Emergency LED Driver, 5 Watt Constant Output, Universal Voltage
Item #: 1148194
CAT #: FHSCPUNV5WL
UPC: 847098038979
Sign In or Register to view pricing and more.
Page 1 of 6
83 Items found