LED Driver 120-277VAC Input, 18-36VDC Output, 25 Watt

Item #: 1254670
Cat #: XI025C100V036DSM1M
UPC: 781087144565
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Driver, 120-277 Volt AC Input, 18-36 Volt DC Output, 25 Watt Output

Overview

Dimmable LED Driver, 120-277 Volt AC Input, 18-36 Volt DC Output, 25 Watt Output
Also known as: 781087144565, XI025C100V036DSM1M

Specifications

Family / Style: Xitanium
Wattage: 25
Volts AC Range: 208, 240, 120
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Volts AC Range: 208, 240, 120
Light Technology: LED
Wattage: 25
Type: LED Driver
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)