Lamp Guards, Changers
106 Found
Leviton
Lamp Guard, Wire Type, Plastic, White
Item #: 256906
CAT #: 12200-W
UPC: 078477820858
Sign In or Register to view pricing and more.
McGill
4' Protect-O-Sleeve Lamp Guard, T8, Clear
Item #: 35813
CAT #: 2295
UPC: 036283290968
Sign In or Register to view pricing and more.
McGill
4' Protect-O-Sleeve Lamp Guard, T12, Clear
Item #: 35619
CAT #: 2260
UPC: 036283290319
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T8, Clear
Item #: 233655
CAT #: FG-408
UPC: 752560100903
Sign In or Register to view pricing and more.
McGill
8' Protect-O-Sleeve Lamp Guard, T8, Clear
Item #: 35998
CAT #: 2273
UPC: 036283290388
Sign In or Register to view pricing and more.
McGill
Wire Lamp Guard, 1-1/2"
Item #: 31784
CAT #: 21002100A
UPC: 036283290265
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T5, Clear
Item #: 343777
CAT #: FG405
UPC: 752560883400
Sign In or Register to view pricing and more.
McGill
8' Protect-O-Sleeve Lamp Guard, T12, Clear
Item #: 36042
CAT #: 2263
UPC: 036283290340
Sign In or Register to view pricing and more.
McGill
46" Lamp Guard, T5, Clear
Item #: 134771
CAT #: 2546
UPC: 036283000826
Sign In or Register to view pricing and more.
McGill
SLEEVE F30 LAMP T8 CLEAR
Item #: 36021
CAT #: 2271
UPC: 036283290364
Sign In or Register to view pricing and more.
Lighting Plastics
48 " Lamp Guard, T8, Clear
Item #: 473560
CAT #: T8-4-CLR
UPC:
Sign In or Register to view pricing and more.
Lighting Plastics
TUBE GUARD
Item #: 380112
CAT #: T8-8-CLEAR
UPC:
Sign In or Register to view pricing and more.
Lightning Inc
4' T8 Tube Guard
Item #: 264503
CAT #: 4T8TG
UPC:
Sign In or Register to view pricing and more.
McGill
Lamp Changer Pole
Item #: 42939
CAT #: 160P
UPC: 036283277501
Sign In or Register to view pricing and more.
Bergen
8' Lamp Guard, T12, Clear
Item #: 233654
CAT #: FG-96
UPC: 752560100606
Sign In or Register to view pricing and more.
Lighting Plastics
LPF T12-4'-CLR T12 4FT CLEAR TUBE
Item #: 685847
CAT #: T12-4'-CLR
UPC:
Sign In or Register to view pricing and more.
Leviton
Lamp Guard, Wire Type, Plastic, White
Lamp Guard, Wire Type, Plastic, Color: White
Item #: 256906
CAT #: 12200-W
UPC: 078477820858
Category:
Wire Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
4' Protect-O-Sleeve Lamp Guard, T8, Clear
Tube Guard with 2 Caps, Color: Clear, Length: 4 Ft./48 in. For use with F-32, T-8 Lamps
Item #: 35813
CAT #: 2295
UPC: 036283290968
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
4' Protect-O-Sleeve Lamp Guard, T12, Clear
Tube Guard with 2 Caps, Color: Clear, Length: 48 in. For use with F-40, T-12 Lamps
Item #: 35619
CAT #: 2260
UPC: 036283290319
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T8, Clear
Lamp Guard, Tube Type, T8, Color: Clear, Length: 48 inch, Note: With End Caps
Item #: 233655
CAT #: FG-408
UPC: 752560100903
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
8' Protect-O-Sleeve Lamp Guard, T8, Clear
Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-8 Lamps. Or can be cut to fit 5' & 6' lamps.
Item #: 35998
CAT #: 2273
UPC: 036283290388
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
Wire Lamp Guard, 1-1/2"
Wire Lamp Guard, 1-1/2" Collar Diameter, Closed Bottom. For use with: 100 Watt Bulbs without Reflectors.
Item #: 31784
CAT #: 21002100A
UPC: 036283290265
Category:
Wire Type Lamp Guards
Made in USA
Sign In or Register to view pricing and more.
Bergen
4' Lamp Guard, T5, Clear
Lamp Guard, Tube Type, T5, Color: Clear, Length: 48 inch, Note: With End Caps
Item #: 343777
CAT #: FG405
UPC: 752560883400
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
8' Protect-O-Sleeve Lamp Guard, T12, Clear
Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-12 Lamps
Item #: 36042
CAT #: 2263
UPC: 036283290340
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
46" Lamp Guard, T5, Clear
46 Inch Lamp Guard, T5, Clear, Includes End Caps
Item #: 134771
CAT #: 2546
UPC: 036283000826
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
SLEEVE F30 LAMP T8 CLEAR
Clear Protect-O-Sleeves for fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp Type F-30, Lenght 36 IN
Item #: 36021
CAT #: 2271
UPC: 036283290364
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
Lighting Plastics
48 " Lamp Guard, T8, Clear
48 Inch Lamp Guard, T8, Clear, Includes End Caps
Item #: 473560
CAT #: T8-4-CLR
UPC:
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
Lightning Inc
4' T8 Tube Guard
4 Foot, T8, Tube Guard, Clear, Includes End Caps
Item #: 264503
CAT #: 4T8TG
UPC:
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
McGill
Lamp Changer Pole
Lamp Changer Pole, Interchangeable, Wood Insulated Steel, Length: 5ft. Section
Item #: 42939
CAT #: 160P
UPC: 036283277501
Category:
Lamp Changer Accessories
Sign In or Register to view pricing and more.
Bergen
8' Lamp Guard, T12, Clear
Lamp Guard, Tube Type, T12, Color: Clear, Length: 96 inch, Note: With End Caps
Item #: 233654
CAT #: FG-96
UPC: 752560100606
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.
Lighting Plastics
LPF T12-4'-CLR T12 4FT CLEAR TUBE
LPF T12-4'-CLR T12 4FT CLEAR TUBE GUARD
Item #: 685847
CAT #: T12-4'-CLR
UPC:
Category:
Tube Type Lamp Guards
Sign In or Register to view pricing and more.