Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W
Item #:
972591
Cat #:
DVCL-253PH-IV
UPC:
784276092098
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Ivory ***Clamshell Packaging***
Overview
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Ivory ***Clamshell Packaging***
Diva gloss dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTELED Driver, clamshell packaging in ivory
Also known as: 784276092098, DVCL-253PH-IV
Specifications
Wattage: | 600, 250 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | Ivory |
Family / Style: | Diva |
Wattage: | 600, 250 |
Mounting: | Surface |
Color: | Ivory |
Volts AC: | 120 |
Poles: | 1 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)