Dimmer, Maestro, Goldstone

Item #: 658655
Cat #: MACL-153M-GS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Multi Location/3-Way/Single-Pole, Color: Goldstone.

Overview

Maestro Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Multi Location/3-Way/Single-Pole, Color: Goldstone.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MACL-153M-GS

Specifications

Type: 3-Way, Decora
Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Color: Goldstone
Poles: 1
Mounting: Knuckle
Type: 3-Way, Decora
Volts AC: 120
Color: Goldstone
Mounting: Knuckle
Wattage: 600, 150
Family / Style: Maestro
Poles: 1

Customer Reviews

No reviews for this product
(0)